Thermo Scientific Tube Revolver US Plug

Sebelum PPN:
Rp25.999.900
Spesifikasi
Capacity (ml)0.5x0.8; 1.5x2; 10x15; 5x7; 6x50
Includes(2) 1.5/2 mL Paddles; (2) 10/15 mL Paddles; (2) 5/7 mL Paddles; 50 mL Paddle
Maximum Operating Temperature (°C)60
Maximum Speed (rpm)40
Minimum Operating Temperature (°C)4
Minimum Speed (rpm)10
Movement TypeRotator
Number of Products Held56
Overall Depth (inch)6
Overall Height (inch)7.75
Overall Width (inch)8 7/8
Platform Length (inch)6
Plug StyleStandard
Speed Range (rpm)10 to 40
StandardcCSAus; CE
UNSPSC31160000
Wattage (W)6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lab rotators mix sample tubes and bottles by turning them on an axis at variable or fixed speeds.

Ulasan Produk

Tidak ada ulasan