PCE Instruments Viscometer with LC Display

Sebelum PPN:
Rp67.999.900
Spesifikasi
Accuracy<±2 % of measuring range
Adjustable Measuring Time30 seconds-1 hour or endless
Adjustable Speed (rpm)6, 12, 30, 60
Ambient Conditions Temperature (°C)5 to 35, <80 RH, non-condensing
Dimensions (mm)400x200x430
Height Adjustability (cm)25
InterfaceRS232 (SUB D9)
Measuring Range (cP)15-100,000, 1-100,000 with L0 spindle configuration
Power Supplyprimary: 100 - 240 V AC , 50 / 60 Hz; secondary 12 V DC, 2 A
Repeatability±0.5 %
Resolution (cP)0.01
Resolution of the Measurement Time (s)30
Sample Volume (ml)250-400(depending on the spindle)
SpindleL1-L4
Temperature Measurement Accuracy (°C)0.1
Temperature Measurement Range (°C)0 to 100
Temperature Measurement Range (°F)32 to 212
Temperature SensorResistance Temperature Sensor

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Condition Monitoring Viscometer with LC display / Mains operation / Sample quantity 250 to 400 ml /
Measuring range 15 to 100,000 cP / Adjustable speed of rotation /
Simple operation / Spindle set L1 to L4 included in delivery

The condition monitoring viscometer has a measuring range of 15 to 100,000 cP. With an accuracy of <±2% of the range, the condition monitoring viscometer is a precise measuring device to determine the viscosity of a sample liquid. The viscosity is determined by the condition monitoring viscometer on the basis of an applied mechanical resistance that acts in the opposite direction to the rotational movement of a spindle. The condition monitoring viscometer can be operated with an adjustable speed in the range between 6… 60 RPM.

Many fluids are exposed to thermal stress and therefore change their viscosity, such as engine oils. This is exactly where the condition monitoring viscometer comes in. With the immersion temperature sensor, the temperature of a test object can be determined during the measurement between 0 … 100 °C. The condition monitoring viscometer can be connected to a PC via the RS232 interface in order to obtain a progression of the measurement. The optional software can then be used to create a temperature and viscosity curve during a measurement.

The condition monitoring viscometer can be leveled using the feet so that the measuring spindle is always vertical in the medium to be measured. To check the correct alignment there is a level on the condition monitoring viscometer. At the same time, the height of the test device can be adjusted by a total of 25 cm by the condition monitoring viscometer in order to position the spindle appropriately.

Delivery Scope:
1 x Condition Monitoring Viscometer PCE-RVI 2
1 x Spindle set consisting of spindle L1 ... L4
1 x Transport case
1 x Double open-end wrench
1 x Mains power adapter
1 x Instruction manual

Ulasan Produk

Tidak ada ulasan

Halaman Terkait