Spesifikasi
| Dimensions (mm) | 132x80x32 |
|---|---|
| Erroneously Stored Measured Values | < 0.1% of total memory, typical |
| Insertable Memory Card (GB) | 1-16 |
| LC Display Size (mm) | 60x50 |
| Measurement Accuracy | ± (0.5% + 2d) |
| Measuring Range (mA) | 4-20, linear |
| Measuring Rate (s) | 1 |
| Outputs | RS232 |
| Power Supply By Batteries | 6 x 1.5V AAA (to power the clock display) |
| Power Supply Through Power Supply (V) | 9 DC |
| Save Interval | 5, 10, 30, 60, 120, 300, 600, auto |
| Working Conditions (°C) | 0 to 50, < 85% rh |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Pressure data logger PCE-PDR 10
Pressure data logger with three sensor connections / SD card / CSV data format / Stand Wall-mounted / Battery-powered / Mains operation / 4 to 20-mA / LC display / Storage in CSV / Advanced storage interval
The pressure data logger PCE-PDR 10 is a display for measuring pressure. Up to three pressure sensors can be connected to this pressure data logger and synchronously read out and logged. Thanks to the 4 to 20-mA input signal, many different pressure sensors can be connected. Thanks to the advanced memory interval, measured values can only be stored after a change of ± 10 digits by the pressure data logger. As a result, constant and superfluous measured values are filtered by the pressure data logger. This saves a lot of storage space.
With the stand, the pressure data logger can be positioned freely at a workstation. Due to the included wall mounting set, the pressure data logger can also be fixed to a wall.
Pressure must stay within the set range
Pressure is one of the crucial parameters that must stay within the set range for correct functioning of many systems and a healthy environment. Monitoring pressure has become easy with the development of data loggers for pressure. A very small and compact device can be placed anywhere where pressure should be under control, both inside and outside. It may be used for professional purposes, like agriculture, industry, farming, transportation, ecological research, pressure inside water supply systems, and for private use, including recreational activities.
The application of the pressure data logger is a perfect solution, since, in spite of the relatively affordable price, a very reliable monitoring equipment provides a significant facilitation of the working process as well as daily life activities: it collects a lot of data, which provides sufficient information for analysis. It can be used as a portable device and placed wherever the pressure should be measured over some period.
Delivery Scope:
1 x Pressure data logger PCE-PDR 10
1 x Power supply 9V 1.0 A
6 x AAA batteries
1 x Wall mounting bracket
1 x SD card
1 x Operating instructions
Pressure data logger with three sensor connections / SD card / CSV data format / Stand Wall-mounted / Battery-powered / Mains operation / 4 to 20-mA / LC display / Storage in CSV / Advanced storage interval
The pressure data logger PCE-PDR 10 is a display for measuring pressure. Up to three pressure sensors can be connected to this pressure data logger and synchronously read out and logged. Thanks to the 4 to 20-mA input signal, many different pressure sensors can be connected. Thanks to the advanced memory interval, measured values can only be stored after a change of ± 10 digits by the pressure data logger. As a result, constant and superfluous measured values are filtered by the pressure data logger. This saves a lot of storage space.
With the stand, the pressure data logger can be positioned freely at a workstation. Due to the included wall mounting set, the pressure data logger can also be fixed to a wall.
Pressure must stay within the set range
Pressure is one of the crucial parameters that must stay within the set range for correct functioning of many systems and a healthy environment. Monitoring pressure has become easy with the development of data loggers for pressure. A very small and compact device can be placed anywhere where pressure should be under control, both inside and outside. It may be used for professional purposes, like agriculture, industry, farming, transportation, ecological research, pressure inside water supply systems, and for private use, including recreational activities.
The application of the pressure data logger is a perfect solution, since, in spite of the relatively affordable price, a very reliable monitoring equipment provides a significant facilitation of the working process as well as daily life activities: it collects a lot of data, which provides sufficient information for analysis. It can be used as a portable device and placed wherever the pressure should be measured over some period.
Delivery Scope:
1 x Pressure data logger PCE-PDR 10
1 x Power supply 9V 1.0 A
6 x AAA batteries
1 x Wall mounting bracket
1 x SD card
1 x Operating instructions
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
