PCE Instruments Dry Well Temperature Calibrator

Sebelum PPN:
Rp189.999.900
Spesifikasi
Accuracy (%)0.1
Calibration Insert (mm)4 Openings for Sensors = 6, 8, 10, 12
Cooling Speed (minute)1200 to 800°C: 25; 800 to 600°C: 15; 600 to 300°C: 60; 300 to 50°C: 180
Depth (mm)135
Dimensions (LxWxH) (mm)295x174x350
Display Size (inch)4.96
Display TypeTouch display
FuseFuse 20A, 250V
Horizontal Temperature Field (°C)≤±0.25 (equipped with thermostat)
Measurement Units°C, °F
Measuring Range (°C)300 to 1200
Menu LanguagesEnglish, Chinese
Operating Conditions (°C)0 to 50, 0 to 90 % r.H
Operating Speed25 to 100°C: 10 min; 100 to 600°C: 15 min; 600 to 800°C: 20 min; 800 to 1200°C: 30 min
Plug TypeProtective contact plug
Power Supply (V)110 - 220 AC, 45 - 65 Hz
Protection Class DeviceIP20
Resolution (°C)0.001
Storage Capacity50 data records
Storage Conditions (°C)0 to 50, 0 to 90 % r.H
Storage mediumInternal Memory
Temperature Stability (°C)≤±0.2/15 minute
Vertical Temperature FieldDeviation within 10 mm of floor calibration insert is 1°C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Calibrator / simulator for temperature sensors / high accuracy of 0.1 % / compact design and lightweight / with carrying handle / quick heat-up time / calibration insert can be removedRegular calibration of temperature sensors is crucial, as they are exposed to a variety of mechanical, thermal and chemical stresses that can lead to drift over time. This drift can cause the measured temperature to deviate from the actual temperature. Through regular calibration, the differences between the actual and measured temperature can be determined, making the specific drift behaviour visible. Dry-block calibrators are effective instruments for checking and calibrating a wide range of temperature measuring devices and temperature sensors.

The calibrator / simulator is used to calibrate temperature sensors such as Pt100, Pt1000 and many other temperature sensors. The dry block function offers a practical solution for calibrating temperature sensors in the laboratory and in the field. The use of the correct "transition sleeve" ensures optimum thermal coupling between the dry block and the test item to be calibrated.

The versatility of the calibration insert makes it possible to calibrate a wide range of straight temperature sensors with different lengths and diameters with the calibrator / simulator. This significantly increases the flexibility and applicability of the dry block. Another advantage of the dry block function is that it covers the entire temperature range without having to change the calibration medium. This significantly reduces the effort for the user, as no special precautions need to be taken for different viscosities, flash points or outgassing.

Overall, the calibrator / simulator offers an efficient and user-friendly method for calibrating temperature sensors, both in the laboratory and in field applications.

Delivery Scope:
1 x calibrator / simulator PCE-DBC 650
1 x calibration insert
1 x transport case
1 x power cable
1 x operating instructions

Ulasan Produk

Tidak ada ulasan

Halaman Terkait