Spesifikasi
| Accuracy | 0.25% FSO |
|---|---|
| Diameter Display (inch) | 2.5 |
| Dimensions (without Sensor) (mm) | 80x50 |
| Environmental Conditions (°C) | -10 to 60 (< 80% RH) |
| Housing Material | Metal |
| Measure Media | Gases, Water |
| Measurement Units | Mpa, bar, Kpa, mH2o, kg / cm², psi, mmH2o, in.WC, mbar |
| Overpressure (times) | 1.5 |
| Power Supply | 3 x 1.5V AAA batteries |
| Pressure | Relative |
| Pressure Connection (inch) | 1/40 NPT |
| Protection Class | IP56 |
| Response Time (ms) | < 50 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Pressure Gauge PCE-DPG 200
Pressure sensor for water and gases / 1/4" NPT threaded connection / Adjustable backlight / PEAK function / Battery status indicator / Battery-operated
The pressure gauge of the PCE-DPG series is well suited for monitoring and displaying air pressure and water pressure. Thanks to its high measuring resolution and high accuracy, this pressure gauge is versatile. The current pressure is displayed by the pressure gauge as a value and at the same time as a bar graph. As an additional function, the pressure gauge offers a peak function. This function shows the operator the maximum and minimum pressure measured on the pressure gauge at the push of a button.
Thanks to the large display of 2.5" almost all measured values can be read directly. Possible adjustable units for the pressure gauge would be Mpa, bar, Kpa, mH2o, kg / cm2, psi, mmH2o, in.WC and mbar. The response time of the pressure gauge is < 50 ms. The connection of the pressure gauge to the process is realized via a 1/4" NPT connection. Typical applications include suction control, leak testing or pressure monitoring.
Delivery Scope:
1 x Pressure Gauge PCE-DPG 200
3 x Batteries 1.5V AAA
1 x Operating instructions
Pressure sensor for water and gases / 1/4" NPT threaded connection / Adjustable backlight / PEAK function / Battery status indicator / Battery-operated
The pressure gauge of the PCE-DPG series is well suited for monitoring and displaying air pressure and water pressure. Thanks to its high measuring resolution and high accuracy, this pressure gauge is versatile. The current pressure is displayed by the pressure gauge as a value and at the same time as a bar graph. As an additional function, the pressure gauge offers a peak function. This function shows the operator the maximum and minimum pressure measured on the pressure gauge at the push of a button.
Thanks to the large display of 2.5" almost all measured values can be read directly. Possible adjustable units for the pressure gauge would be Mpa, bar, Kpa, mH2o, kg / cm2, psi, mmH2o, in.WC and mbar. The response time of the pressure gauge is < 50 ms. The connection of the pressure gauge to the process is realized via a 1/4" NPT connection. Typical applications include suction control, leak testing or pressure monitoring.
Delivery Scope:
1 x Pressure Gauge PCE-DPG 200
3 x Batteries 1.5V AAA
1 x Operating instructions
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
