Spesifikasi
| Automatic Shutdown | 30 min. |
|---|---|
| Battery Type | AA Battery (1.5V) |
| Connection Type | 3 x 7/16inch - UNF |
| Dimensions Including Packaging (LxWxH) (mm) | 345x275x105 |
| Dimensions LxWxH (mm) | 204x116x65 |
| Display Type | LCD |
| Measurement Units | MPa, kPa, psi, bar, °F, °C |
| Measuring Medium | Refrigerant (see manual) |
| Menu Languages | English |
| Operating Conditions (°C) | 0 to +45 (+10% to 95% r.F. (Relative Humidity)) |
| Protection Class | IP42 |
| Refrigerant Hose Length (m) | 0.8 |
| Storage Conditions (°C) | -20 to +60 (+10% to 95% r.F. (Relative Humidity)) |
| Temperature Sensor Length (m) | 0.8 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Condition Monitoring Manifold in a robust metal casing / Measures pressure from -1 to +60 bar and temperature from -10 to +200 °C / 2-way valve block with 3 connectors 7/16" – UNF / Various display units / Hanging fixture
Introducing the condition monitoring manifold, the ultimate solution for all your HVAC installation, maintenance, and optimization needs. Our product offers a comprehensive range of features including assistance with heat pump, air conditioning, refrigerant pressure testing, temperature testing, and installation of various refrigerants such as R410a, R32, R22, and R1234YF…
With the condition monitoring manifold, you can trust that your cooling systems are in safe hands. The condition monitoring manifold is designed to support installers in every step of the process. From initial setup to fine-tuning, this condition monitoring manifold provides expert guidance for adjusting and optimizing system parameters. We understand the importance of a well-functioning refrigeration circuit, which is why our product ensures a seamless installation experience. Not only does the condition monitoring manifold offer installation assistance, but it also provides maintenance services to keep your HVAC systems running smoothly. Regular maintenance is essential for prolonging the lifespan of your equipment and maximizing its efficiency.
With the help of the condition monitoring manifold, you can easily perform routine checks and make necessary adjustments to ensure optimal performance. The instrument is not just a tool, but a reliable partner for all your HVAC needs and especially in installation and maintenance of modern heat pumps. Trust in our PCE Instruments brand to assist you in achieving the perfect balance between comfort and energy efficiency. Experience the convenience and efficiency of our condition monitoring manifold and revolutionize your HVAC installation and maintenance processes today.
In addition, as all test instruments made by PCE Instruments, also these condition monitoring manifolds are adjustable and calibratable according to the ISO standards.
The condition monitoring manifold is a robust measuring instrument designed for daily use in refrigeration systems and heat pumps to determine pressure and temperature. Measurement with the condition monitoring manifold is carried out using supplied refrigerant hoses and 2 NTC clamp-on temperature sensors. All measurement parameters can be simultaneously captured by simply attaching or screwing them on. The metal 2-way valve block with 3 connectors and 3 hose holders allows for quick and easy operation of the condition monitoring manifold. The 83 preloaded refrigerants can be quickly selected and are visible on the measurement screen. During measurements, the hanging fixture ensures secure attachment. The condition monitoring manifold is powered by 4 x 1.5V AA batteries.
The condition monitoring manifold is ideal for commissioning, servicing, and maintenance tasks. Thanks to additional device features such as the automatic heat pump mode, which eliminates the need to swap refrigerant hoses for measurements, and the temperature-compensated density testing function, working on refrigeration systems and heat pumps becomes very straightforward.
Delivery Scope:
1 x Condition Monitoring Manifold PCE-HVAC 10
3 x Refrigerant Hoses (Red, Blue, Yellow)
2 x Clamp-On NTC Temperature Sensors
4 x 1.5V AA Batteries
1 x Carrying Case
1 x User Manual
Introducing the condition monitoring manifold, the ultimate solution for all your HVAC installation, maintenance, and optimization needs. Our product offers a comprehensive range of features including assistance with heat pump, air conditioning, refrigerant pressure testing, temperature testing, and installation of various refrigerants such as R410a, R32, R22, and R1234YF…
With the condition monitoring manifold, you can trust that your cooling systems are in safe hands. The condition monitoring manifold is designed to support installers in every step of the process. From initial setup to fine-tuning, this condition monitoring manifold provides expert guidance for adjusting and optimizing system parameters. We understand the importance of a well-functioning refrigeration circuit, which is why our product ensures a seamless installation experience. Not only does the condition monitoring manifold offer installation assistance, but it also provides maintenance services to keep your HVAC systems running smoothly. Regular maintenance is essential for prolonging the lifespan of your equipment and maximizing its efficiency.
With the help of the condition monitoring manifold, you can easily perform routine checks and make necessary adjustments to ensure optimal performance. The instrument is not just a tool, but a reliable partner for all your HVAC needs and especially in installation and maintenance of modern heat pumps. Trust in our PCE Instruments brand to assist you in achieving the perfect balance between comfort and energy efficiency. Experience the convenience and efficiency of our condition monitoring manifold and revolutionize your HVAC installation and maintenance processes today.
In addition, as all test instruments made by PCE Instruments, also these condition monitoring manifolds are adjustable and calibratable according to the ISO standards.
The condition monitoring manifold is a robust measuring instrument designed for daily use in refrigeration systems and heat pumps to determine pressure and temperature. Measurement with the condition monitoring manifold is carried out using supplied refrigerant hoses and 2 NTC clamp-on temperature sensors. All measurement parameters can be simultaneously captured by simply attaching or screwing them on. The metal 2-way valve block with 3 connectors and 3 hose holders allows for quick and easy operation of the condition monitoring manifold. The 83 preloaded refrigerants can be quickly selected and are visible on the measurement screen. During measurements, the hanging fixture ensures secure attachment. The condition monitoring manifold is powered by 4 x 1.5V AA batteries.
The condition monitoring manifold is ideal for commissioning, servicing, and maintenance tasks. Thanks to additional device features such as the automatic heat pump mode, which eliminates the need to swap refrigerant hoses for measurements, and the temperature-compensated density testing function, working on refrigeration systems and heat pumps becomes very straightforward.
Delivery Scope:
1 x Condition Monitoring Manifold PCE-HVAC 10
3 x Refrigerant Hoses (Red, Blue, Yellow)
2 x Clamp-On NTC Temperature Sensors
4 x 1.5V AA Batteries
1 x Carrying Case
1 x User Manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
