Sebelum PPN:
Rp6.499.900 - Rp249.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Protection Class Device | IP20 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Car Measuring Device / light source 144 LEDs / automatic power-off 1 to 250 min / doubling/division of FPM / adjustable flash duration / illuminance: 6270 lux @ 1200 FPM at 20 cmOur Car Measuring Device offers the possibility of precisely recording and analysing fast movements. With a measurement range of 50 to 12000 FPM and a high accuracy of 0.01 %, movements at different velocities can be analysed with high precision.
Our Car Measuring Device uses 144 high-performance LEDs to generate short, intense flashes of light that are emitted at regular intervals. These flashes are synchronised with the movement or machine being examined, giving the impression that the movement is frozen or extremely slow. This phenomenon is based on the proven principle of stroboscopy, in which the eye only perceives intermittent images of fast-moving objects through discrete flashes of light. The illuminance is 6270 lux at 12000 FPM and a distance of 20 cm. Measurements are simplified by the auto-scan function which gradually increases the flash frequency to quickly establish synchronisation.
For easy adjustment of the flash frequency, our Car Measuring Device offers options in increments of 1 as well as the possibility to double or halve the flash frequency. Depending on your requirements, the flash frequency can be selected in FPM, Hz or m/min. To save energy and extend battery life, it is equipped with an automatic power-off function and an adjustable flash duration of 1 to 250 minutes. Our handy and Car Measuring Device can be used in various fields such as industry, science and research as well as in the music industry. Equipped with a rechargeable 12-volt battery, it offers an operating time of approx. 4 hours.
Delivery Scope:
1 x Car Measuring Device PCE-LES 350
1 x mains adaptor 12.6 V / 2 A
1 x carrying case
1 x user manual
Our Car Measuring Device uses 144 high-performance LEDs to generate short, intense flashes of light that are emitted at regular intervals. These flashes are synchronised with the movement or machine being examined, giving the impression that the movement is frozen or extremely slow. This phenomenon is based on the proven principle of stroboscopy, in which the eye only perceives intermittent images of fast-moving objects through discrete flashes of light. The illuminance is 6270 lux at 12000 FPM and a distance of 20 cm. Measurements are simplified by the auto-scan function which gradually increases the flash frequency to quickly establish synchronisation.
For easy adjustment of the flash frequency, our Car Measuring Device offers options in increments of 1 as well as the possibility to double or halve the flash frequency. Depending on your requirements, the flash frequency can be selected in FPM, Hz or m/min. To save energy and extend battery life, it is equipped with an automatic power-off function and an adjustable flash duration of 1 to 250 minutes. Our handy and Car Measuring Device can be used in various fields such as industry, science and research as well as in the music industry. Equipped with a rechargeable 12-volt battery, it offers an operating time of approx. 4 hours.
Delivery Scope:
1 x Car Measuring Device PCE-LES 350
1 x mains adaptor 12.6 V / 2 A
1 x carrying case
1 x user manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
