Spesifikasi
| Adjustable Measuring Rate (Hz) | 2-100 |
|---|---|
| Automatic Power Off (minute) | 1-15 |
| Automatic Power Off can be Deactivated | Yes |
| Capacity (mAH) | 2200 |
| Connector Type | Schuko plug |
| Dimensions (LxWxH) (mm) | 480x240x135 |
| Display Size (inch) | 2.8 |
| Display Type | LCD |
| Frequency (Hz) | 50/60 |
| Interface | USB-C |
| Maximum Traverse Distance (mm) | 150 |
| Measurable Board Thickness (mm) | 10-64 |
| Measurable Edge Thickness (mm) | 0.4-3.5 |
| Measurement Units | N, Ncm, Nmm |
| Menu Languages | German, English, French, Italian, Spanish, Dutch, Portuguese, Danish, Turkish, Polish, Russian, Chinese, Japanese, English (GB) |
| Operating Conditions (°C) | -20 to 65 (10 to 95% RH) |
| Operating Time (hour) | 13 |
| Power Supply (V) | Test stand: 110 - 240 AC; Meter: USB 5 , 500 mA |
| Protection Class Device | IP52 |
| Rechargeable Battery | 1 x 7.4 V DST604665; Lithium polymer battery |
| Storage Capacity (GB) | 32 |
| Storage Conditions (°C) | -20 to 65, 10 to 95 % RH |
| Storage Interval From (Hz) | 2 |
| Storage Interval to (Hz) | 100 |
| Storage medium | Internal Memory |
| Traverse Speed (mm/minute) | 100-300 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Tension Dynamometer / Tension Load Cell to measure the adhesive force on carrier materials / mobile, robust design / up to 500 N / high accuracy / internal memory
The Tension Dynamometer / Tension Load Cell is a compact hand-held meter with an integrated load cell for the precise measurement of forces within a range from 0 to 500 N. The Tension Dynamometer / Tension Load Cell has been specially developed for peel tests and enables a comprehensive assessment of the processing quality. Our Tension Dynamometer / Tension Load Cell offers a manual and automatic measuring mode, as well as ball rollers on the guide surface to reduce the coefficient of friction.
It has an adjustable sampling rate from 2 to 100 Hz and supports both metric and imperial units of measurement. The measurement duration consists of the pre-run time, measuring time and post-run time, which can be individually configured from 0 to 10 seconds. The integrated data logger saves measurement series as well as individual measurements and displays statistical values such as average, minimum and maximum values as well as graphical curves. With a maximum traverse distance of 150 mm and two traverse speeds (100 mm/min and 300 mm/min), the Tension Dynamometer / Tension Load Cell is highly adaptable to different test requirements.
It is used for testing composite materials such as coated wood-based materials, laminated surfaces or veneered panels as well as for measuring the adhesive strength in bonded joints of various components.
Delivery Scope:
1 x test stand for peel tests PCE-PST 1 X-STAND
1 x handheld Tension Dynamometer / Tension Load Cell PCE-PST 500 X
1 x USB-C cable
1 x desktop power pack 24 V / 5 A
1 x carrying case
1 x quick start guide
The Tension Dynamometer / Tension Load Cell is a compact hand-held meter with an integrated load cell for the precise measurement of forces within a range from 0 to 500 N. The Tension Dynamometer / Tension Load Cell has been specially developed for peel tests and enables a comprehensive assessment of the processing quality. Our Tension Dynamometer / Tension Load Cell offers a manual and automatic measuring mode, as well as ball rollers on the guide surface to reduce the coefficient of friction.
It has an adjustable sampling rate from 2 to 100 Hz and supports both metric and imperial units of measurement. The measurement duration consists of the pre-run time, measuring time and post-run time, which can be individually configured from 0 to 10 seconds. The integrated data logger saves measurement series as well as individual measurements and displays statistical values such as average, minimum and maximum values as well as graphical curves. With a maximum traverse distance of 150 mm and two traverse speeds (100 mm/min and 300 mm/min), the Tension Dynamometer / Tension Load Cell is highly adaptable to different test requirements.
It is used for testing composite materials such as coated wood-based materials, laminated surfaces or veneered panels as well as for measuring the adhesive strength in bonded joints of various components.
Delivery Scope:
1 x test stand for peel tests PCE-PST 1 X-STAND
1 x handheld Tension Dynamometer / Tension Load Cell PCE-PST 500 X
1 x USB-C cable
1 x desktop power pack 24 V / 5 A
1 x carrying case
1 x quick start guide
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
