Spesifikasi
| Averaging | Yes, between 0.1-9.9 s |
|---|---|
| Burst Pressure (kPa) | 300 |
| Current Consumption (mA) | 50 (with backlight); 10 (without backlight) |
| Data logger | 1024 memory slots; 1 s-255 h Recording time per memory location; 1 s-24h recording interval |
| Dimensions (mm) | 145x85x35 |
| Display | Graphic LCD with Backlight |
| Max/Min and Hold Function | Yes |
| Measurement Units | Pa, hPa, kPa, MPa, mbar, bar, ATM, kg / cm², mmH2O, cmH2O, inH2O, mmHg, inHg, Torr, PSI, PSF |
| Measuring Rate (Hz) | 10 |
| Media | Liquids; Air; Non-aggressive gasses |
| Medium | For air and non-explosive gasses |
| Nominal Pressure (kPa) | 200 |
| Operating Temperature (°C) | 0 to 50 |
| Overpressure (kPa) | 200 |
| Power Supply | 2 x 1.5V AA Battery / 1.2V NiMh Battery; 5V / 500-mA USB power adapter |
| Pressure | Absolute pressure |
| Pressure Connection | 5mm nipple for quick connectors |
| Protection | IP41 |
| Storage Temperature (°C) | 10 to 55 |
| Zero Correction | Yes, with a zero key |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
PCE-PDA A100L HVAC Meter
Measuring instrument for barometric absolute pressure up to 200 kPa / Data logger / Graphic LCD / With USB interface / MAX MIN HOLD function
The HVAC meter PCE-PDA A100L is suitable for the measurement of the atmospheric pressure. This HVAC meter records the pressure from absolute zero to 200 kPa. The pressure gauge can be used for many mobile applications in industry and crafts. This professional pressure gauge can either be operated with batteries or rechargeable batteries. In battery mode, the USB interface allows charging of the inserted batteries. The PCE-PDA A100L HVAC meter is equipped with a large LC display. A display illumination makes it easier to read the measured values even under poor conditions.
The pressure is measured by an internally installed sensor. A plug-in nipple is available from the pressure connection. At these, the pressure of air and liquids can be passed through quick couplings to the sensor. The HVAC meter has a precision mode that allows the resolution of the measured value to be increased tenfold. In addition to the continuous pressure measurement, the display shows the maximum and minimum measured values directly in the display. At the touch of a button, this storage can be reset. Furthermore, the HVAC meter performs a temperature measurement.
To store the measured values for further documentation purposes, the HVAC meter has a data logger. Here, the user can specify a storage interval and a recording period in which the pressure measured values are stored.
Delivery Scope:
1 x HVAC meter PCE-PDA A100L
2 x 1.2V AA NiMh batteries
1 x USB power adapter
1 x Micro USB cable
1 x User manual
Measuring instrument for barometric absolute pressure up to 200 kPa / Data logger / Graphic LCD / With USB interface / MAX MIN HOLD function
The HVAC meter PCE-PDA A100L is suitable for the measurement of the atmospheric pressure. This HVAC meter records the pressure from absolute zero to 200 kPa. The pressure gauge can be used for many mobile applications in industry and crafts. This professional pressure gauge can either be operated with batteries or rechargeable batteries. In battery mode, the USB interface allows charging of the inserted batteries. The PCE-PDA A100L HVAC meter is equipped with a large LC display. A display illumination makes it easier to read the measured values even under poor conditions.
The pressure is measured by an internally installed sensor. A plug-in nipple is available from the pressure connection. At these, the pressure of air and liquids can be passed through quick couplings to the sensor. The HVAC meter has a precision mode that allows the resolution of the measured value to be increased tenfold. In addition to the continuous pressure measurement, the display shows the maximum and minimum measured values directly in the display. At the touch of a button, this storage can be reset. Furthermore, the HVAC meter performs a temperature measurement.
To store the measured values for further documentation purposes, the HVAC meter has a data logger. Here, the user can specify a storage interval and a recording period in which the pressure measured values are stored.
Delivery Scope:
1 x HVAC meter PCE-PDA A100L
2 x 1.2V AA NiMh batteries
1 x USB power adapter
1 x Micro USB cable
1 x User manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
