Spesifikasi
| Batteries | 2xAAA |
|---|---|
| Beam Type | Ultra-violet |
| Case Material | Aluminium |
| Colour | Black, Red |
| Depth (mm) | 25.5 |
| Hazardous Area | No |
| Head Diameter (mm) | 30.5 |
| IP Rating | IPX4 |
| Lamp Type | UV LED |
| Length (mm) | 147 |
| Range (m) | 6 |
| Rechargeable | No |
| Torch Style | Torch |
| Water Resistant | Yes |
| Wattage (W) | 3 |
| Width (mm) | 25.5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO UV LED flashlight
From the trusted brand RS PRO comes a high quality, professional LED flashlight and UV (ultraviolet) light. Manufactured from aircraft-grade aluminium housing and powerful LED and UV lights, this lightweight torch is a fantastic solution for professional workers. This UV torch has been designed to be strong and resilient to all your needs being impact resistant to 1m and having IPX4 water resistance.
Applications
Flashlights in general, are designed to offer light sources to illuminate or inspect a dark environment. Flashlights have a variety of uses, such as automotive maintenance, healthcare, home DIY and camping.
Ultraviolet lights are ideal for professional workers to identify fake identifications, money and also to highlight markings made with special invisible UV ink.
Safety warning
Ultraviolet lights can be hazardous to the human eye. Do not look at operating UV lights without necessary skin and eye protection.
From the trusted brand RS PRO comes a high quality, professional LED flashlight and UV (ultraviolet) light. Manufactured from aircraft-grade aluminium housing and powerful LED and UV lights, this lightweight torch is a fantastic solution for professional workers. This UV torch has been designed to be strong and resilient to all your needs being impact resistant to 1m and having IPX4 water resistance.
Applications
Flashlights in general, are designed to offer light sources to illuminate or inspect a dark environment. Flashlights have a variety of uses, such as automotive maintenance, healthcare, home DIY and camping.
Ultraviolet lights are ideal for professional workers to identify fake identifications, money and also to highlight markings made with special invisible UV ink.
Safety warning
Ultraviolet lights can be hazardous to the human eye. Do not look at operating UV lights without necessary skin and eye protection.
Feature
Features and BenefitsA high-performance 395 Nm (nanometer) UV torch
Flood to spot beam twist zoom
Flawless domed lens for long-distance beam
Glow in the dark bottom so it is easy to locate even when not illuminated in dark spaces
Non-slip grip torch body for maximum comfort and a perfect grip
1m impact resistant
IPX4 water-resistant
Compact design
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
