Spesifikasi
| Coil Power (mW) | 140 |
|---|---|
| Coil Resistance (ohm) | 1028 |
| Coil Voltage (V) | 24 DC |
| Contact Configuration | DPDT |
| Contact Material | Gold Plated |
| Depth (mm) | 7.3 |
| Height (mm) | 9.2 |
| Isolation Coil to Contact (kV) | 2 ac |
| Latching | No |
| Length (mm) | 14.8 |
| Maximum Operating Temperature (°C) | 85 |
| Maximum Switching Current AC (A) | 2 |
| Maximum Switching Current DC (A) | 2 |
| Maximum Switching Power (DC W) | 60 |
| Maximum Switching Power AC (VA) | 62.5 |
| Maximum Switching Voltage (DC V) | 220 DC |
| Maximum Switching Voltage AC (V) | 250 AC |
| Minimum Operating Temperature (°C) | -40 |
| Mounting Type | PCB Mount |
| Number of Poles | 2 |
| Series | G6S |
| Switching Current (A) | 2 |
| Terminal Type | Surface Mount |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO, 36 V Coil Non-Latching Relay 4PDT, 2 A Switching Current PCB Mounting, 4 Pole
Switch your electrical circuit on and off with this 24 V coil non-latching 4PDT (four pole double throw) relay from RS PRO. The switch returns to a closed position when not in use, so you'll usually find it in push button applications including automotive engines, household appliances and industrial machinery.
For safe installation, you can mount this non-latching relay onto a circuit board. The component is compact in size, which means it's well-suited for smaller spaces. It's often used as a replacement for the discontinued Panasonic DS4E, Omron G6A-434P, Fujitsu RA4 and IMO EN4-CW relays.
For these non-cancellable (NC), and non-returnable (NR) products, Terms and Conditions apply.
Switch your electrical circuit on and off with this 24 V coil non-latching 4PDT (four pole double throw) relay from RS PRO. The switch returns to a closed position when not in use, so you'll usually find it in push button applications including automotive engines, household appliances and industrial machinery.
For safe installation, you can mount this non-latching relay onto a circuit board. The component is compact in size, which means it's well-suited for smaller spaces. It's often used as a replacement for the discontinued Panasonic DS4E, Omron G6A-434P, Fujitsu RA4 and IMO EN4-CW relays.
For these non-cancellable (NC), and non-returnable (NR) products, Terms and Conditions apply.
Feature
Features and Benefits• Coil power of 400 mW
• Coil resistance of 144 Ω
• Coil voltage of 24 V
• Contact configuration of 4PDT
• Depth of 10.16 mm
• Length of 35.56 mm
• Maximum switching power (AC) of 62.5 VA
• Maximum switching power (DC) of 60 W
• Maximum switching voltage of 250 V AC
• Maximum switching voltage of 220 V DC
• PCB mounting type
• Four poles
• Switching current of 2 A
• PCB pin terminal type
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
