Spesifikasi
| Best Accuracy (%) | ±1.6 |
|---|---|
| Case Material | Stainless Steel |
| Connection size | G 1/4 |
| Display Type | Analogue |
| Gauge Outside Diameter (mm) | 63 |
| Maximum Operating Temperature (°C) | 60 |
| Maximum Pressure Measurement (bar) | 40 |
| Minimum Operating Temperature (°C) | -20 |
| Minimum Pressure Measurement (bar) | 0 |
| Mounting Type | Bottom Entry |
| Pressure Range (bar) | 0 -10 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Bourdon Tube Pressure Gauge
When it comes to high-quality gauges RS PRO is ready to meet your needs. We are proud to introduce a range of ’Bourdon Tube Pressure Gauges’ designed for measuring medium to high pressures in multiple applications. Upon inspection, each gauge has been beautifully crafted and assembled, the plastic window is crystal clear and the stainless-steel case & ring bezel with a gloss finish add a touch of class. These gauges are filled with liquid glycerine, bottom entry orientated with a G process connection, and are available in multiple pressure ranges.
Permissible Temperature
Ambient: -20 … +60 °C Medium: +60 °C maximum
RS PRO Bourdon Tube Pressure Gauge Variants - Bottom Entry
40 bar, RS stock no: 231-0193
Applications
Air conditioning systems
Heating systems
Compressors
Medical engineering
Operating machinery
Hydraulics systems
When it comes to high-quality gauges RS PRO is ready to meet your needs. We are proud to introduce a range of ’Bourdon Tube Pressure Gauges’ designed for measuring medium to high pressures in multiple applications. Upon inspection, each gauge has been beautifully crafted and assembled, the plastic window is crystal clear and the stainless-steel case & ring bezel with a gloss finish add a touch of class. These gauges are filled with liquid glycerine, bottom entry orientated with a G process connection, and are available in multiple pressure ranges.
Permissible Temperature
Ambient: -20 … +60 °C Medium: +60 °C maximum
RS PRO Bourdon Tube Pressure Gauge Variants - Bottom Entry
40 bar, RS stock no: 231-0193
Applications
Air conditioning systems
Heating systems
Compressors
Medical engineering
Operating machinery
Hydraulics systems
Feature
Features and BenefitsBourdon Tube Pressure Gauge: Bottom Entry or Back Entry
Robust design
Medium to high pressure measurements
Glycerine Liquid filled
Copper alloy wetted parts
Stainless steel case
Gauge Outside Diameter: 63 mm
Connection Size: G 1/ 4
Vibration and shock-resistant
Scale ranges up to 1000 bar
Special Features
Due to the liquid filling in the case, the pressure element and movement are efficiently damped. Therefore, these instruments are particularly suited to measuring points with high dynamic loads, such as fast load cycles or vibrations.
The cases are available in nominal sizes of 63 mm and 100 mm and fulfil IP65 ingress protection. With an accuracy of up to class 1.0, this pressure gauge is suitable for a wide range of applications in the industry. For mounting in control panels, the pressure gauges with a back-entry process connection can be fitted with a mounting flange or with a triangular bezel and mounting bracket.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
