Visionmed Mixer Vortex Multi-Tubing (Pengocok Tabung)

Sebelum PPN:
Rp17.999.900
Spesifikasi
Dimension (LxWxH) (mm)410x260x410
Maximum Load (kg)4.5
Maximum Sample Capacity50 samples
Power (W)70
Power Supply (V/Hz)100-240; 50/60
Shake Amplitude (mm)4 horizontal rotation
Speed Range (rpm)200~2500
Time Range1min~99h59min
Top Cover Size (mm)L310xW184

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multi-tube vortex mixer with brushless DC motor and microcomputer control technology. The unique push-button operation mode is simple and easy to use, and by changing different test tubes holders to mix all kinds of commonly test tubes , and can mix up to 50 samples at a time.  Suitable for biotechnology, microbiology and medical analysis and other fields.
Feature
- Time range from 1min~99h59min, and have alarm reminder after processing completed;
- Soft start, uniform acceleration, effectively avoiding sample splashing;
- Brushless DC motor drive, precise speed, long service life, maintenance-free;
- Up to 50 test samples can be processed at one time, efficient and fast experiment;
- Simple operation panel, precise microprocessor control, LED display of speed and time;
- Humanized program design, continuous and inching operation modes.

Ulasan Produk

Tidak ada ulasan