Visionmed Mixer Rotating Fixed Speed (Pengocok Putar)

Sebelum PPN:
Rp8.199.900
Spesifikasi
Adaptable Tube (ml)0.5/1.5/2/5/7/10/15/50 centrifuge tube
Dimension (LxWxH) (mm)240x140x210
Power (W)4
Power Supply (V/Hz)110/220; 50/60
Speed (rpm)20 fixed

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The 3D rotating mixer can rotate the samples in various sample tubes horizontally or vertically or other angles. Gentle rotation speed and it is widely used in the mixing of molecular hybridization, blood and other samples. The instrument is compact and convenient and can be used on the laboratory bench, cold storage or incubator.
Feature
- The instrument is compact and can be used in cold storage or incubator;
- Multiple centrifuge tube clamps, and easy to disassemble;
- By adjusting the rotating panel, the sample in the tubes can be rotated horizontally or vertically or at any angle;
- With memory function, when the instrument power on, will display the last setting value.
Use
Widely applications Widely used in biomolecules, histochemistry, biochemistry, clinical medicine, etc

Ulasan Produk

Tidak ada ulasan