Visionmed Mixer Vortex Eco (Pengocok Tabung)

Sebelum PPN:
Rp3.899.900 - Rp4.399.900
Spesifikasi
Dimension (LxWxH) (mm)160x160x115
Mixing MethodOrbital
Power (W)30
Power Supply (V/Hz)110/220; 50/60
Vibration Amplitude (mm)4
Working ModeContinuous

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Vortex mixers are used in the fields of life science, physical and chemical analysis for oscillation, mixing and stirring of sample tissues, cells , bacterial liquids, chemical reagents, etc. A variety of adapters are available for 0.2~50ml test tubes or small containers with a diameter less than 108mm.
Feature
- Simple and reliable structure, small dimension, low power consumption and low noise;
- Two models optional: fixed and high/low speed;
- Used for various mixing application with optional adaptor;
- Accept a variety of test sample container: centrifuge tube/PCR plate/cell culture plate/deep well plate;
- Stable operation, small speed error and long service life.

Ulasan Produk

Tidak ada ulasan