TOTO Neorest RS Water Closet

Sebelum PPN:
Rp55.999.900
Spesifikasi
Bowl ShapeElongated
Rough-in (mm)305
TrapS-Trap
Water Use (L)3.8/3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Neorest RS 3.8/3 L Automatic Dual Flush
-New Tornado Flush uses less water to produce powerful streams of water that travels along a hairpin curve of new RIMLESS DESIGN bowl creating a 360 degree of cleaning power that washes every spot
-PREMIST, a fine spray of mist making it difficult for dirt to adhere
-EWATER+ keeps toilet bowl and nozzle clean by preventing bacterial with sanitizing effect
-Automatic operation: Lid opens, closes and toilet flushes when sensor is activated
-Heated Seat with temperature control
-Auto powerful deodorizer activates after every usage
-Adjustable Warm Air Drying
-Hybrid Ecology System
-Water saving

Ulasan Produk

Tidak ada ulasan

Halaman Terkait