aer Hand Shower (Pancuran Genggam)

Sebelum PPN:
Rp329.900 - Rp359.900
Spesifikasi
Flexible Hose Length (cm)150
Thread Diameter (inch)1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Minimalist and elegant design with round model
- Material : ABS plastic with shiny chrome finishing
- Equipped with seal filter that function to filter dirt in the water
- Nozzle is made from rubber which produce strong water spray but still comfortable/soft on the body
- Seal filter can be cleaned by releasing the cap shower and spray it with water
- 1/2inch drat diameter
- Include FHM 150 SA F flexible hose, head shower, hanger, and bolt + fischer

Ulasan Produk

Tidak ada ulasan