Endress Hauser PTP33B Series Pressure Sensor

Sebelum PPN:
Rp26.999.900
Spesifikasi
Ambient Temperature (°C)-20 to +70
Ambient Temperature (°F)-4 to +158
CharacteristicIntelligent pressure switch with metal diaphragm for hygienic applications, longterm stable
Communication1x PNP switch 2x PNP switch 1x PNP switch + 4...20 mA analogue
Design ApprovalEN 10204-3.1 final inspection report, Cleaned from oil and grease, Set min alarm
Hygienic ApprovalFDA concurring 3A, EHEDG, EG1935/2004
Long Term Stability0.2 % of URL/year
Maximum Overpressure Limit (bar)160
Maximum Overpressure Limit (psi)2320
Measuring Cell (bar)+0.4 to +40
Measuring Cell (psi)+6 to +600
Measuring PrinciplePressure switch
Measuring/Application TaskPressure
Process ConnectionThread: M24
Process Connection HygienicDIN11851, Tri Clamp, SMS, Varivent
Process Temperature (°C)-40 to +100
Process Temperature Range (°F)-40 to +212
Reference Accuracy0.5, Platinum: 0.3
SpecialitiesDigital display, Fully welded process connections
Supply Voltage (V DC)10 to 30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Absolute and
gauge pressure
Ceraphant PTP33B
PTP33B-AA7M1PGBWSJ
Cost-effective pressure switch with fully welded metal sensor for use in hygienic applications
Feature
Integrated switching electronics for decentral and economic process monitoring and control
Function check and information on site thanks to LEDs and digital display
Compact pressure transducer for hygienic applications
Suitable for CIP/SIP cleaning
Small flush mounted hygienic process connections with 3-A and EHEDG certification
IO-Link reduces costs and complexity due to easy configuration and flexible integration in all fieldbus systems.
Use
Field of application
The Ceraphant PTP33B is a price-attractive pressure switch with metal diaphragm for safe measurement and monitoring of absolute and gauge pressure. The pressure switch with compact design is extremely stable and overload resistant. PTP33B with stainless steal housing is 3-A and EHEDG approved. The IO-Link capability allows easy integration and parametrization of the device.
Pressure switch for monitoring absolute and gauge pressures in gases, vapors, liquids and dusts.
Process connections: Hygienic connections, threads
Process temperature: -10 to +100°C (+14 to +212°F); +135°C (275°F) for max. 1h
Process pressure: 400mbar to +40bar (6 to +600psi)
Accuracy: up to ±0.3%

Ulasan Produk

Tidak ada ulasan