Endress Hauser PTC31B Series Pressure Sensor

Sebelum PPN:
Rp23.999.900
Spesifikasi
Ambient Temperature (°C)-20 to +70
Ambient Temperature (°F)-4 to +158
CharacteristicIntelligent pressure switch with capacitive sensor, long term stable and abrasion resistant
Communication1x PNP switch 2x PNP switch 1x PNP switch + 4...20mA analogue
Design ApprovalEN 10204-3.1 Final inspection report Cleaned from oil and grease Cleaned for oxygen applications Set min alarm
Long Term Stability0.2 % of URL/year
Maximum Overpressure Limit (bar)60
Maximum Overpressure Limit (psi)900
Measuring Cell (bar)+0.1 to +40
Measuring Cell (psi)+1.5 to 600
Measuring PrinciplePressure switch
Measuring/Application TaskPressure
Process ConnectionThreads: G1/4, G1/2, MNPT1/4, MNPT1/2, DIN13, JIS R1/2
Process Temperature (°C)-25 to +100
Process Temperature Range (°F)-13 to +212
Reference Accuracy0.5, Platinum: 0.3
SpecialitiesDigital display
Supply Voltage (V DC)10 to 30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Absolute and gauge pressure
Ceraphant PTC31B
PTC31B-AA7M2MGBWTJA
Cost-effective pressure switch with oil-free ceramic sensor for measurement in gases or liquids
Feature
Integrated switching electronics for decentral and economic process monitoring and control
Easy function check and information on site thanks to LEDs and digital display
Dry capacitance ceramic sensor (Ceraphire) and minimum span of up to 0 to 20mbar provide reliable insight to the process
High process availability for vacuum applications and applications with abrasive media
IO-Link reduces costs and complexity due to easy configuration and flexible integration in all fieldbus systems.
Use
Field of application
The Ceraphant PTC31B is a price-attractive pressure switch with ceramic, vacuum tight measuring cell for safe measurement and monitoring of absolute and gauge pressure. The pressure switch with compact design is extremely stable and high vacuum resistant up to 0bar abs. The IO-Link capability allows easy integration and parametrization of the device.
Pressure switch with ceramic sensor diaphragm for monitoring absolute and gauge pressures in gases, vapors, liquids and dusts.
Process connections: Threads
Process temperature: -25 to +100°C (-13 to +212°F)
Pressure: -1/0 up to +40bar (-15/0 up to +600psi)
Accuracy: ±0.3%

Ulasan Produk

Tidak ada ulasan