Endress Hauser PMP11 Series Pressure Sensor

Sebelum PPN:
Rp12.999.900 - Rp14.999.900
Spesifikasi
Accuracy (%)0.5
Ambient Temperature (°C)-40 to 70
Ambient Temperature (°F)-40 to 158
CharacteristicCost-effective pressure transducer, piezoresistive sensor with metallic measuring diaphragm
Characteristic/ApplicationCost-effective pressure transducer, piezoresistive sensor with metallic measuring diaphragm
Communication4...20 mA 0...10 V
Long Term Stability0.2% of URL/year
Maximum Overpressure Limit (bar)160
Maximum Overpressure Limit (psi)2400
Measuring Cell (bar)0.4 to +40
Measuring Cell (psi)6 to +600
Measuring PrincipleGauge pressure
Measuring/Application TaskPressure, Continuous / Liquids
Pressure Design ApprovalEN 10204-3.1 Final inspection report Cleaned from oil and grease
Process ConnectionThreads: G1/4, G1/2, MNPT1/4, MNPT1/2, DIN13
Process Temperature (°C)-25 to +85
Process Temperature Range (°F)-13 to +185
Reference Accuracy0.5
Supply Voltage (V)Analogue output: 10…30 VDC 0...10 V output: 12…30 VDC
Supply/Communication (V)Analogue output: 10 to 30 DC 0 to 10 V output: 12 to 30 DC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Gauge pressure
Cerabar PMP11
PMP11-AA1U1QBWWJ
Cost-effective pressure transducer with metal sensor for measurement in gases or liquids
Feature
Easy and time-saving installation and set up within the plant due to very compact construction and customizable measuring ranges
Reference accuracy of 0.5% together with high long- term stability and repeatability ensures a high quality of process monitoring in standard processes
Long process availability is underpinned by the stringent use of 316L material and the 100% test coverage during production
Use
Field of application
The Cerabar PMP11 is the most price-attractive compact pressure transmitter in its segment. It features a piezo-resistive sensor and is able to measure gauge pressure from 400mbar up to 40bar. The PMP11 is designed to withstand the conditions in the process industry with the use of high quality materials like 316L. It can be used for standard applications in the process industry.
Pressure transducer with fully welded metal sensor to measure gauge pressure in gases or liquids.
Process connections: Threads
Process temperature: -25 to +85°C (-13 to +185°F)
Process pressure: 400mbar to +40bar (6 to 600psi)
Accuracy: ±0.5% of span

Ulasan Produk

Tidak ada ulasan