Endress Hauser PMC21 Series Pressure Sensor

Sebelum PPN:
Rp15.999.900 - Rp18.999.900
Spesifikasi
Ambient Temperature (°C)-40 to 85
Ambient Temperature (°F)-40 to 185
CharacteristicCost effective pressure transducer, capacitive sensor with ceramic measuring diaphragm
Characteristic/ApplicationCost effective pressure transducer, capacitive sensor with ceramic measuring diaphragm
Communication4...20 mA, IO-Link
Design ApprovalEN 10204-3.1 Final inspection report Cleaned from oil and grease Cleaned for oxygen applications
Long Term Stability0.2 % of URL/year
Marine ApprovalRINA, KR
Maximum Overpressure Limit (bar)60
Maximum Overpressure Limit (psi)900
Measuring Cell (bar)+0.1 to +40
Measuring Cell (psi)+1.5 to 600
Measuring PrincipleAbsolute and gauge pressure
Measuring/Application TaskPressure, Continuous / Liquids
Pressure Certificates/ApprovalATEX, FM, CSA, IEC Ex, NEPSI, UK Ex
Process ConnectionThreads: G1/4, G1/2, MNPT 1/4, MNPT 1/2, DIN13, JIS R1/2
Process Temperature (°C)-25 to +100
Process Temperature Range (°F)-13 to +185
Reference Accuracy0.3
Supply Voltage (V DC)10 to 30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Absolute and gauge pressure
Cerabar PMC21
PMC21-AA1M2HBWBJA
Cost-effective pressure transducer with ceramic sensor for measurement in gases or liquids
Feature
Easy and time-saving installation and set up within the plant due to very compact construction and customizable measuring ranges
High reference accuracy of 0.3% together with high long- term stability and repeatability ensures a high quality of process monitoring. High quality guaranteed by 100% test coverage during production
The high process availability even in difficult process environment is guaranteed due to various cleaning options and connection options. Furthermore IP68 version are available
The need for documentation and traceability as well as safety in the plant can be supported by PMC21 as it ensures the compliance to various hazardous area and marine certifications and features optional EN10204 3.1 material certificates
Use
Field of application
The Cerabar PMC21 is a very compact pressure transmitter. It features a capacitive, oil-free ceramic sensor and is able to measure absolute or gauge pressure from 100mbar up to 40bar. It is designed to withstand the harsh conditions in the process industry with ingress protection grades up to IP68 and highly abrasion resistant Ceraphire membrane as well as high quality 316L housing. It can be used in most areas as it offers various certifications like hazardous area or marine certificates.
Pressure transducer with capacitive, oil-free ceramic sensor to measure absolute or gauge pressure in gases or liquids.
Process connections: Threads
Process temperature: -25 to +100°C (-13 to +212°F)
Process pressure: 100mbar to +40bar (1,5 to +600psi)
Accuracy: ±0.3% of span
International explosion protection certificates, marine approvals, cleaning for oxygen applications

Ulasan Produk

Tidak ada ulasan