Endress Hauser Ceraphant PTP33B Series Pressure Switch
#Grup produk P111927135
Spesifikasi
| Ambient Temperature (°C) | -20 to +70 |
|---|---|
| Ambient Temperature (°F) | -4 to +158 |
| Characteristic | Intelligent pressure switch with metal diaphragm for hygienic applications, longterm stable |
| Communication | 1x PNP switch 2x PNP switch 1x PNP switch + 4...20 mA analogue |
| Design Approval | EN 10204-3.1 final inspection report, Cleaned from oil and grease, Set min alarm |
| Hygienic Approval | FDA concurring 3A, EHEDG, EG1935/2004 |
| Long Term Stability | 0.2 % of URL/year |
| Maximum Overpressure Limit (bar) | 160 |
| Maximum Overpressure Limit (psi) | 2320 |
| Measuring Cell (bar) | +0.4 to +40 |
| Measuring Cell (psi) | +6 to +600 |
| Measuring Principle | Pressure switch |
| Measuring/Application Task | Pressure |
| Process Connection | Thread: M24 |
| Process Connection Hygienic | DIN11851, Tri Clamp, SMS, Varivent |
| Process Temperature (°C) | -40 to +100 |
| Process Temperature Range (°F) | -40 to +212 |
| Reference Accuracy | 0.5, Platinum: 0.3 |
| Specialities | Digital display, Fully welded process connections |
| Supply Voltage (V DC) | 10 to 30 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Absolute and
gauge pressure
Ceraphant PTP33B
PTP33B-AA7M1PDB3CJ
Cost-effective pressure switch with fully welded metal sensor for use in hygienic applications
gauge pressure
Ceraphant PTP33B
PTP33B-AA7M1PDB3CJ
Cost-effective pressure switch with fully welded metal sensor for use in hygienic applications
Feature
Integrated switching electronics for decentral and economic process monitoring and controlFunction check and information on site thanks to LEDs and digital display
Compact pressure transducer for hygienic applications
Suitable for CIP/SIP cleaning
Small flush mounted hygienic process connections with 3-A and EHEDG certification
IO-Link reduces costs and complexity due to easy configuration and flexible integration in all fieldbus systems.
Use
Field of applicationThe Ceraphant PTP33B is a price-attractive pressure switch with metal diaphragm for safe measurement and monitoring of absolute and gauge pressure. The pressure switch with compact design is extremely stable and overload resistant. PTP33B with stainless steal housing is 3-A and EHEDG approved. The IO-Link capability allows easy integration and parametrization of the device.
Pressure switch for monitoring absolute and gauge pressures in gases, vapors, liquids and dusts.
Process connections: Hygienic connections, threads
Process temperature: -10 to +100°C (+14 to +212°F); +135°C (275°F) for max. 1h
Process pressure: 400mbar to +40bar (6 to +600psi)
Accuracy: up to ±0.3%
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
