Endress Hauser Cerabar PMC51B Series Pressure Sensor

Sebelum PPN:
Rp50.999.900 - Rp68.999.900
Spesifikasi
Ambient Temperature (°C)-40 to 85
Ambient Temperature (°F)-40 to 185
CharacteristicPressure transmitter with ceramic process membran for accurate measurement in liquid or gases. Intuitive and clear wizard for commissioning
Long Term Stability0.10% of URL/ year 0.25% of URL/ 5 years 0.40% of URL/ 10 years
Maximum Overpressure Limit (bar)60
Maximum Overpressure Limit (psi)900
Maximum Turn Down100:1
Measuring Cell (bar)0.1 to 40
Measuring Cell (psi)1.5 to 600
Measuring PrincipleAbsolute and gauge pressure
Measuring/Application TaskPressure, Continuous / Liquids
Pressure Process ConnectionThread: G1/2 to G2, R1/2, MNPT1/2 to MNPT2, FNPT1/2; Flange: DN25 to DN80, NPS 1inch to 4inch
Process Membrane MaterialCeramic
Process Temperature (°C)-40 to +100
Process Temperature Range (°F)-40 to +212
Reference AccuracyStandard: up to 0.075; Platinum: up to 0.055
Smallest Calibratable Span (mbar)5
Smallest Calibratable Span (psi)0.075
Supply Voltage (V)Ex d, Ex e, non-Ex: 10.5...35V DC Ex i: 10.5...30V DC
Vacuum Resistance (mbar)0 abs.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cerabar PMC51B - pressure transmitter
PMC51B-URBACBA63PBI2WNJD
Smart transmitter with ceramic membrane for highly accurate measurement of liquids and gases
Feature
Wireless control of the device in the process area with the SmartBlue App. Process interruption is not necessary.
Reduce systematic failures - error free SIL commissioning and instrument guided proof testing
Reduce on site accidents and protect equipment when instruments are in difficult to reach areas
Use
Field of application
This transmitter belongs to the new Cerabar generation. It combines robustness with numerous benefits: e.g. easiest local or remote operation and condition-based maintenance.
The software is designed to simplify the handling. Intuitive wizards guide you through the commissioning and proof testing of the device which minimizes operating errors. The transmitter can be remotely controlled via app on a mobile device and a secure Bluetooth connection.
Pressure measuring range: up to 40 bar (600 psi)
Fully vacuum resistant up to +100°C (212°F) process temperature
Accuracy: up to +/-0.055%

Ulasan Produk

Tidak ada ulasan