LABO Thermo Shaker for Microplates

Sebelum PPN:
Rp94.999.900
Spesifikasi
Dimensions (mm)280x270x110 (PP-1 platform)
Forwards/Reverse ShakingYes
Maximum Load Capacity (kg)2.5
Orbit (mm)20
Power (W)35
Power Supply (V/Hz)AC110~240/50-60
Shaking Speed (rpm)50~250
Time Range (hour)1min ~99h59min
Timing Range for Forwards/Reverse Shaking (minute)1-99
Timing Range for Pause (s)0-99

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Labo TS400 Thermo Shaker for Microplates is a multipurpose thermostatic shaker controlled by brushless DC motor. Its PID intelligent temperature control technology ensures the temperature accuracy, automatically adjusts the heating rate and reduces waiting time. Independent timing function allows timing a single plate, that increases flexibility in processing multiple batches. Wrap-around heating lid design reduces thermal edge effects. It is the ideal automation tool for sample incubation, catalysis , blending and preservation. Features:1. LCD display. It is easy to setup and use.2. Support 6 standard microplates and deep well plates.3. Support 6 plates timing independently.4. With a wrap-around heating lid design, two options for heating lid temperature control: automatic or manual.5. Automatic preheating function.6. Automatic power recovery function.7. Automatic fan function.8. Temperature calibration function.9. Brushless DC motor, low noise, small interference, free maintenance.10. Built-in software and hardware over temperature protection device, will use more reliable.

Ulasan Produk

Tidak ada ulasan