LABO Themo Shaker (with Heating Lid)

Sebelum PPN:
Rp35.999.900
Spesifikasi
Cooling Time (minute)≤12 (100°C to 37°C)
Current (A)3
Dimensions (mm)Ф5x20; Size : 296x212x164
Display Accuracy (°C)0.1
Heating Lid ModeAutomatic/Manual
Heating Lid Temperature Control Range (°C)RT+5 to 110
Heating Lid Temperature Setting RangeOFF/AUTO/0°C~110°C
Heating Time (minute)≤10 (25°C to 100°C)
Multi CycleYes (Max 99 times)
Multi Point RunningYes (Max 5 points)
Orbit (mm)2
Power (W)335
Program Number10programs (S0~S9)
Speed Range (rpm)200~3000
Temperature Accuracy (°C)≤±0.3
Temperature Control Range (°C)RT+5 to 105
Temperature Setting Range (°C)0 to 105
Temperature Uniformity (°C)≤±0.3
Time Range1sec~99min59sec/1min~99h59min/∞
Voltage (V)AC220 or AC110/50-60; Fuse 250

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Use
Applications:
1. Storing enzymes or DNA libraries at your work station.
2. Transporting samples from the field at exactly the right temperature.
3. Heating samples in the field.
4. Enzyme reactions and deactivations.
5. PCR sample preparation.

Ulasan Produk

Tidak ada ulasan