LABO Orbital Shaker-Incubator

Sebelum PPN:
Rp99.999.900
Spesifikasi
Auto Resume to RunYes
Dimensions (mm)632x502x512
Heating Time (minute)≤20 (from 25°C to 60°C)
Internal Chamber Height (mm)325
Maximum Load Capacity (kg)10.0
OptionalTOS30-T1 : Platform with clamps for 9x250ml conical flask; TOS30-T2 : Platform with clamps for 25x100ml conical flask; TOS30-T3 : Flat platform for 16pcs petri dishes; TOS30-T4 : Platfrom with spring holder
Platform Dimension (mm)350x350
Power (W)600
Shaking Speed Range (rpm)50~250, Orbit20mm
Temperature Accuracy (°C)±0.5 (@37°C); Display accuracy 0.1°C
Temperature Control Range (°C)RT.+5 to 60
Temperature Setting Range (°C)0 to 60
Temperature Uniformity (°C)≤±0.5 (@37°C)
Time Range (hour)1min~99h59min/∞
Voltage (V/Hz)AC220 or 110/50-60; Fuse : 250V/3A, Ф5x20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
TOS30 Orbital Shaker-Incubator, combing shaker and incubator is a compact bench-top Shaker-Incubator used for mixing of biological liquids as well as for incubation and cultivation of biological liquids according to the operator set program. Interchangeable platforms allow it mix and culture samples in flask, petri dish, tubes and etc. Built-in microprocessor thermo controller provides constant temperature control in the incubator chamber. It is extremely easy to operate, with very straightforward setup of temperature, speed and time.
Feature
1. Instantly display operation information (time, temperature and speed) on the LCD screen.
2. Gentle and reliable shaking with direct brushless DC motor.
3. The incubator features acrylic lid to allow easy visibility of and access to the samples.
4. Constant temperature control ensures even temperature distribution in the chamber.
5. Running safely-heating and shaking will be automatically stopped once the lid is open.
6. Auto restart in case of power failure.
7. Over-heating protection device is included.
8. Built-in temperature calibration function.

Ulasan Produk

Tidak ada ulasan