CISA Sieve Shaker Electromagnetic (Mesin Pengayak Uji)

Sebelum PPN:
Rp129.999.900
Spesifikasi
ApplicationGranulometric separation
Diameter of Sieve (mm)200 to 315
Dimensions (mm)565x470x220
Dynamic of Sieving (vibration/minute)3000/3600, depending on the type of electrical system (50/60 Hz)
Electrical ConnectionSingle phase with protective earth
Maximum Number Sieve8 (Ø 300/305/315x70mm high); 12 (Ø 200/203x50mm high)
Maximum Vibration Amplitude (mm)2
Maximum Weight of Sample (kg)6 (Depending on the characteristics of the product)
Particle MotionThree-dimensional
Power (W)450
Range of Sieving (µm)20 to 125000
Time of Test (minute)1 to 99
Type of EquipmentElectromagnetic. Silent.
Type of SievingDry / Wet
Voltage (V/Hz)230-125/50-60
Work CycleContinuous / discontinuous mode (with intervals of 10 seconds)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Digital electromagnetic sieve shaker, verysilent, specially designed to minimize thenoise and the transmission of vibration.Suitable for granulometric tests, using sieves Ø200, 203, 250, 300, 305 and 315 mm.It allows the repeatability of the tests due todigital control of amplitude and sieving time.It incorporates the latest technology oncontinuous and discontinuous sieving processand a system that adjusts the vibrationdepending on the number of sieves.The three-dimensional movement of particles-combining a vertical displacement with arotation of the sample for the screen surface_x0002_reduce the time of sieving.Quick fixation of screens using the Cisa-Press 2system which reduces the time of preparationof the equipment. It allows out 8 sieves of 70mm or 12 sieves 50 mm high.It’s possible to do dry and wet tests on thesame equipment.Recommended for materials with density> 0.8gr/cm3.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait