CISA Sieve Shaker Digital Compact (Mesin Pengayak Uji)

Sebelum PPN:
Rp119.999.900
Spesifikasi
ApplicationGranulometric separation
Diameter of Sieve (mm)60 to 203
Dimensions (mm)400x310x130
Dynamic of Sieving (vibration/minute)3000/3600, depending on the type of electrical system (50/60 Hz)
Electrical ConnectionSingle phase with protective earth
Maximum Number Sieve8 (Ø 200/203x50mm high); 15 (Ø 200/203x25mm high)
Maximum Vibration Amplitude (mm)2
Maximum Weight of Sample (kg)3 (Depending on the characteristics of the product)
Particle MotionThree-dimensional
Power (W)450
Range of Sieving (µm)20 to 125000
Time of Test (minute)1 to 99
Type of EquipmentElectromagnetic. Compact.
Type of SievingDry / Wet
Voltage (V/Hz)230-125/50-60
Work CycleContinuous / discontinuous mode (with intervals of 10 seconds)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Digital electromagnetic sieve shaker, compact and lightweight, for granulometrictests, both dry and wet, with sieves of Ø 60,75, 100, 150, 200 and 203 mm. It incorporates the latest technology oncontinuous and discontinuous sievingprocess and a system that adjusts thevibration depending on the number of sieves, in addition to the digital control of theamplitude and sieving time. The control ofthese four parameters allows the repeatabilityof the tests. High performance thanks to 3D motion of theparticles, which is achieved by combining avertical displacement with a rotation of thesample for the screen surface. Fast fixation of sieves with Cisa-Press 2system and visual indicator of the amplitude at the base of the sieves. It allows out 8 sieves of 50 mm or 15 sieves of25 mm high. It allows to make dry and wet tests in the same equipment. Recommended for materials with density >0.8gr/cm3.
Feature
- Accuracy and reliability.
- Repeatability of tests.
- Three-dimensional motion.
- Highly effective: very short sieving times.
- LCD screen: Digital adjustment of sieving time and rotational speed of the air diffuser.
- Continuous and discontinuous sieving.
- Visual indicator of amplitude on the base Fast clamping system Cisa-Press 2.
- Easy to operate.

COMPACTADVANTAGES
- Precision and reliability.
- Repeatability of tests.
- Three-dimensional movement.
- High performance: very short screening times.
- LCD display with digital adjustment and control of amplitude, sieving time and vibration setting according to the number of sieves.
- Continuous and discontinuous sieving.
- Cisa-Press 2 quick closure.
- Easy to use.
- Dry and wet sieving

Ulasan Produk

Tidak ada ulasan