Spesifikasi
| Application | Granulometric separation |
|---|---|
| Diameter of Sieve (mm) | 300 to 400 |
| Dimensions (mm) | Ø 540x160 high, Control : 220x115x85 |
| Dynamic of Sieving (vibration/minute) | 3000/3600, depending on the type of electrical system (50/60 Hz) |
| Electrical Connection | Single phase with protective earth |
| Maximum Number Sieve | 8 (Ø 400/450x100mm high); 10 (Ø 300/203x25mm high) |
| Maximum Vibration Amplitude (mm) | 2 |
| Maximum Weight of Sample (kg) | 12 (Depending on the characteristics of the product) |
| Particle Motion | Three-dimensional |
| Power (W) | 500 |
| Range of Sieving (µm) | 40 to 125000 |
| Time of Test (minute) | 1 to 99 |
| Type of Equipment | Electromagnetic. Silent. |
| Type of Sieving | Dry / Wet |
| Voltage (V/Hz) | 230-125/50-60 |
| Work Cycle | Time of rotation, to left and right side : from 0 to 99 sec. |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Electromagnetic sieve shaker Large FormatXXL for granulometric test of large samplevolumes with sieves Ø 300, 305, 315, 350, 400and 450 mm.The digital adjustment of the amplitude andsieving time allows the repeatability of thetests.High performance thanks to 3D motion of theparticles, which is achieved by combining avertical displacement with a rotation of thesample for the screen surface. The speed,time and direction of rotation -to the left orright- are configurable, supporting up to 10user-configurable programs.Fast fixation of sieves using Cisa-press 2system, reducing the time of preparation ofthe machine. It allows out 8 sieves of 100 mmor 10 sieves of 70/80 mm high.Possibility of specific configuration at theuser's request thanks to the Cisa Engineeringteam.It’s possible to do dry and wet test on thesame equipment, only adding the Wet Kit.Recommended for materials with density> 8gr/cm3.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/5pP111729205-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
