Labinco Test-Tube Rotator

Sebelum PPN:
Rp23.999.900
Spesifikasi
Dimensions (WxDxH) (mm)200x200x220
Frequency (Hz)50/60
Input Power (W)35
Maximum Quantity (kg)1
Motor Rating Input (W)30
Motor Rating Output (W)25
Number of Positions1 for max 2 disks
Permissible Ambient Temperature (°C)5-60
Permissible relative humidity (%)80
Protection class according to DIN EN 60529IP 42
Set-Up Plate MaterialStainless steel, Steel/nylon clamps
Speed ControlNot adjustable
Speed Range (rpm)10
Voltage220-230 (115/100)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Model – L28

For mixing, di usion, dialysing, extraction etc.
SPEED 10 rpm With strong, geared motor
Angle of rotation can be set between 90° and 27°
Tubes may be exchanged while rotator is running
Comes with line-cord, but without disks

Ulasan Produk

Tidak ada ulasan