Labinco Mixer Rotary (Pengocok Putar)

Sebelum PPN:
Rp55.999.900
Spesifikasi
Dimensions (WxDxH) (mm)540x160x235
Frequency (Hz)50/60
Input Power (W)100
Maximum Quantity (kg)4
Motor Rating Input (W)85
Motor Rating Output (W)55
Number of Positions1 bar, drum, bottle holder
Permissible Ambient Temperature (°C)5-40
Permissible relative humidity (%)80
Protection class according to DIN EN 60529IP 42
Set-Up Plate MaterialSteel/nylon
Speed ControlStepless
Speed DisplayAnalog
Speed Range (rpm)1-50
Stirring Bar Length Max. (mm)Digital 1s. up to 99h 59m 59s
Voltage-220-230 (115/100)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Large Rotary-mixer Model L27

Same as model L26 but 50 mm higher and with timer and stronger motor
Provides rotation action for up to 310 mm diameter accessories

Ulasan Produk

Tidak ada ulasan