Spesifikasi
| Dimensions (WxHxD) (inch) | 26.2x20.5x18.5 |
|---|---|
| Dimensions (WxHxD) (mm) | 665x520x470 |
| Display | LCD |
| Electronic Speed Control (rpm) | 0-30 |
| Maximum Diameter (mm) | 135 (2-liter bottle), 110 (1-liter bottle (with adapter)) |
| Maximum Height (mm) | 280 (2-liter bottle), 270 (1-liter bottle (with adapter)) |
| Minimum Height (mm) | 220 (2-liter bottle), 200 (1-liter bottle (with adapter)) |
| Number of Bottles | 6 bottles, 2 liters or 8 bottles, 1 liter, by an adapter |
| Power (W) | 100 |
| Power Supply (V/Hz) | 115-230/50-60 |
| Speed Selection (rpm) | 1 |
| Structure | Metallic, epoxy painted |
| Weight (lbs) | 66 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
ROTAX 6.8 Overhead mixer
The overhead mixer developed by VELP Scientifica
- Provided with digital display
- More simple, precise, safe
- In accordance with UNI 10802 norm
The overhead mixer ROTAX 6.8 is a VELP solution purposely designed and developed for the evaluation of pollutants solubility in water, from sludges, sediments and solid wastes by wastes treatment plants, wastewater treatment plants, laboratories for wastes analysis, laboratories for environmental analysis (sludges, sediments).
The constant commitment aimed to increase continuously the performances of the equipment has created a NEW VERSION by VELP for this laboratory solution, used with satisfactory results in many laboratories.
The new ROTAX 6.8 is provided with a digital display, an advanced system for speed regulation able to assure a better precision, and with innovative safety devices.
The instrument works in accordance with DIN 38414 standard and UNI 10802 norm.
The overhead mixer developed by VELP Scientifica
- Provided with digital display
- More simple, precise, safe
- In accordance with UNI 10802 norm
The overhead mixer ROTAX 6.8 is a VELP solution purposely designed and developed for the evaluation of pollutants solubility in water, from sludges, sediments and solid wastes by wastes treatment plants, wastewater treatment plants, laboratories for wastes analysis, laboratories for environmental analysis (sludges, sediments).
The constant commitment aimed to increase continuously the performances of the equipment has created a NEW VERSION by VELP for this laboratory solution, used with satisfactory results in many laboratories.
The new ROTAX 6.8 is provided with a digital display, an advanced system for speed regulation able to assure a better precision, and with innovative safety devices.
The instrument works in accordance with DIN 38414 standard and UNI 10802 norm.
Feature
ROTAX 6.8 is able to hold 6 bottles having 2 litres volume (or, by means of a suitable adapter, 8 bottles having a 1 liter volume).The instrument can be used when rotating, shaking and mixing is required.
Some benefits of this new unit:
EASY TO USE - new digital display, giving the possibility to select and visualize the speed
PRECISE - electronic regulation of the speed, from 0 to 30 rpm, 1 rpm selection
SAFE - new safety device, to stop the unit if something blocking the rotation occurs
The instrument works in accordance with DIN 38414 and UNI 10802 ("Criteria to admit wastes to dump").
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/rfP111728987-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
