Spesifikasi
| CEI EN 60529 | IP 42 |
|---|---|
| Construction Material | Zinc alloy and technopolymer |
| Dimensions (WxHxD) (inch) | 5.9x5.1x6.5 |
| Dimensions (WxHxD) (mm) | 150x130x165 |
| Display | LCD |
| Operating Modes | infrared sensor, continuous |
| Power (W) | 15 |
| Speed (rpm) | Up to 3000 |
| Speed Control | Electronic |
| Speed Setting | Digital |
| Support System | 4 anti-sliding feet |
| Timer | 0 - 999:59 |
| Weight (lbs) | 5.9 |
| orbital diameter (mm) | 4.5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
TX4 Digital Vortex Mixer with IR Sensor
Digital vortex mixer with adjustable stirring speed, in continuous or with the exclusive IR sensor.
Robust and Versatile
Digital control of vibration time and speed
Timed operation up to 999:59 minutes
Large, bright LCD multi-parameter display
Variable speed operation, electronically controlled up to 3000 rpm
Large choice of accessories to suit tubes, plates and flasks
Universal voltage / frequency model
Accessories fit by simple pressure
Optimum resistance to chemicals from technopolymer casing
Excellent stability with zinc alloy base
Large, anti-slip rubber feet for staying in required position
IP 42 protection against particles and liquids
Designed for the longest lifespan and guaranteed by 3 years warranty
Digital Vortex Mixer with IR Sensor - A VELP Patented Solution
VELP Scientifica is the only company in the world to offer a vortex mixer with the innovative and revolutionary IR Sensor, for an outstanding efficiency and exclusive comfort.
As soon the test tube is detected, the instrument automatically starts vibrating, without the need for any pressure!
Compared with the traditional touch mode, the patented infrared sensor technology ensures a drastic reduction in repetitive strain.
Digital vortex mixer with adjustable stirring speed, in continuous or with the exclusive IR sensor.
Robust and Versatile
Digital control of vibration time and speed
Timed operation up to 999:59 minutes
Large, bright LCD multi-parameter display
Variable speed operation, electronically controlled up to 3000 rpm
Large choice of accessories to suit tubes, plates and flasks
Universal voltage / frequency model
Accessories fit by simple pressure
Optimum resistance to chemicals from technopolymer casing
Excellent stability with zinc alloy base
Large, anti-slip rubber feet for staying in required position
IP 42 protection against particles and liquids
Designed for the longest lifespan and guaranteed by 3 years warranty
Digital Vortex Mixer with IR Sensor - A VELP Patented Solution
VELP Scientifica is the only company in the world to offer a vortex mixer with the innovative and revolutionary IR Sensor, for an outstanding efficiency and exclusive comfort.
As soon the test tube is detected, the instrument automatically starts vibrating, without the need for any pressure!
Compared with the traditional touch mode, the patented infrared sensor technology ensures a drastic reduction in repetitive strain.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/hsP111728640-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
