Velp Mixer Vortex Advanced IR (Pengocok Tabung)

Sebelum PPN:
Rp9.799.900
Spesifikasi
Construction MaterialZinc alloy and technopolymer
Dimensions (WxHxD) (inch)5.9x5.1x6.5
Dimensions (WxHxD) (mm)150x130x165
Electronic Protection Degree CEI EN 60529IP 42
Operating Modesinfrared sensor, continuous
Power (W)15
Speed (rpm)Up to 3000
Speed ControlElectronic
Speed SettingAnalog
Support System4 anti-sliding feet
Weight (lbs)5.9
orbital diameter (mm)4.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ZX4 Advanced IR Vortex Mixer
Vortex mixer with adjustable stirring speed, in continuous or with the exclusive IR sensor.

Resistant and Versatile 
- Variable speed operation, electronically controlled up to 3000 rpm
- Large choice of accessories to suit tubes, plates and flasks
- Universal voltage / frequency model
- Accessories fit by simple pressure
- Optimum resistance to chemicals from technopolymer casing
- Excellent stability with zinc alloy base
- Large, anti-slip rubber feet for staying in required position
- IP 42 protection against particles and liquids
- Designed for the longest lifespan and guaranteed by 3 years warranty

Advanced IR Vortex Mixer - IR Sensor, a VELP Patented Solution 
VELP Scientifica is the only company in the world to offer a vortex mixer with the innovative and revolutionary IR Sensor, for an outstanding efficiency and exclusive comfort.
As soon the test tube is detected, the instrument automatically starts vibrating, without the need for any pressure!
Compared with the traditional touch mode, the patented infrared sensor technology ensures a drastic reduction in repetitive strain.

Ulasan Produk

Tidak ada ulasan