LLG Labware Shaker Orbital (Pengocok Orbital)
#Grup produk P111677203
Spesifikasi
| Dimensions (WxDxH) (mm) | 600x550x150 |
|---|---|
| Display | Digital |
| Maximum Loading Capacity (kg) | 25 |
| Maximum Permitted Ambient Temperature (°C) | 75 |
| Maximum Speed (rpm) | 50 |
| Maximum Voltage (V) | 230 |
| Minimum Permitted Ambient Temperature (°C) | 4 |
| Minimum Speed (rpm) | 50 |
| Permitted Ambient Temperature (°C) | 4 to 75 |
| Plug Type | EU |
| Power Supply (V) | 230 |
| Power Supply Frequency (Hz) | 50 |
| Rated Capacity (W) | 250 |
| Shaking Stroke (mm) | 25 |
| Speed (rpm) | 50 to 500 |
| Type | LLG-uniSHAKER 25 |
| Type of Movement | Orbital |
| UNSPSC | 41103811 |
| With Timer | Yes |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The LLG Unishaker 25 Orbital Shaker is a versatile and reliable solution for laboratory mixing needs. Featuring an orbital motion with a 25mm orbit, this shaker delivers consistent and smooth shaking for samples at speeds ranging from 50 to 500 RPM. The digital control enables precise speed adjustments, while the 230V power supply with an EU plug ensures compatibility for European laboratories. Perfect for a variety of applications, including biological research, chemical analysis, and sample preparation, this orbital shaker offers high-quality performance for efficient mixing.
- Orbit Size: 25mm for optimal shaking motion
- Speed Range: 50-500 RPM for adjustable mixing speed
- Control: Digital control for precise and easy speed adjustments
- Power: 230V with EU plug for compatibility in European labs
- Application: Ideal for laboratory mixing, biological research, and chemical analysis
- Orbit Size: 25mm for optimal shaking motion
- Speed Range: 50-500 RPM for adjustable mixing speed
- Control: Digital control for precise and easy speed adjustments
- Power: 230V with EU plug for compatibility in European labs
- Application: Ideal for laboratory mixing, biological research, and chemical analysis
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/5nP111677203-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
