Grant Instrument Mixer Vortex (Pengocok Tabung)

Sebelum PPN:
Rp19.999.900
Spesifikasi
Ambient Temperature Range (°C)+ 4 to 40
Capacity (ml)0.2 up to 50 tube
Current (A)0.32
Dimensions (HxDxW) (mm)80x150x90
External Power Supply (V)Input AC, 120-230, 50-60Hz Output DC 12
Input Voltage (V)12 dc
Maximum Tube Diameter (mm)28.5
Orbit (mm)Ø4
Power Consumption (W)3.8
Speed (rpm)750 to 3000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideally sized for personal use, the Grant-bio PV-1 vortex mixer is compact, with a low profile and small footprint, to sit in almost any location. The PV-1 is so small that it will fit in your hand - yet there is no compromise on performance. The reliable motor produces regulated and reproducible agitation throughout the speed range. It is also extremely quiet.
With variable speed from 750 to 3000 rpm, the PV-1 can be used for gentle through to vigorous mixing and pellet resuspension in 0.5ml, 1.5ml, and 15ml tubes.

Adjustable speed control: 750 to 3000 rpm
'Continuous' or 'touch' operation
For tubes up to 20 mm diameter
Pressure sensitive cup accommodates tubes up to 20mm diameter
Reliable and extremely quiet motor produces regulated and reproducible agitation throughout the speed range
Extremely easy to operate - select either 'continuous' or 'touch' operation and turn the knob to adjust the speed from 750 rpm to 3000 rpm
In 'touch' mode, agitation starts in response to pressure on the pressure sensitive cup.
Exceptionally compact with a low profile and small footprint - fits into almost any location
Rubber suction pads hold tight to the work surface and prevent the unit from 'walking' - they also absorb vibration and prevent its transmission to the workbench

Ulasan Produk

Tidak ada ulasan