Spesifikasi
| Capacity Microtubes (ml) | 20x0.5 & 12x1.5 |
|---|---|
| Current (A) | 3.5 |
| DIsplay Temperature | 2 line x 16 character LCD |
| Dimensions (HxDxW) (mm) | 130x230x205 |
| External Power Supply (V) | Input AC 120-230, 50/60Hz Output DC 12 |
| Heat Up Speed to 100°C | 4°C per minute |
| Heater Power (W) | 42 |
| Input Voltage (V) | 12 dc |
| Maximum Noise Level (dBA) | 54.7 |
| Orbit Diameter (mm) | 2 |
| Power Consumption (W) | 42 |
| Shaking Speed (rpm) | 250 to 1400 (increments 10rpm) |
| Temperature Control Range (°C) | + 5 ambient to 100 |
| Temperature Range (°C) | + 25 to 100 |
| Timer (minute to hour) | 1 to 96 (1minute increment) |
| Uniformity (°C) | 0.1± (@+37°C); 0.2± (@+60°C); 0.2± (@+100°C) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The PHMT Series are compact, efficient and highly versatile thermoshakers, ideal for applications requiring microtube and microplate heating and shaking and suitable for use in cold rooms and incubators (operating temperature range 4 to 40ºC). It is effectively three instruments in one:
a microtube and microplate thermoshaker
a compact benchtop incubator without shaking
a microtube shaker without temperature control
a microtube and microplate thermoshaker
a compact benchtop incubator without shaking
a microtube shaker without temperature control
Feature
By combining the mixing operation with the incubation phase, reaction process times and operator workload are reduced and efficiency of many procedures is increased, resulting in a higher throughput.Available with blocks accommodating;
PHMT-PSC18 (20 x 0.5 ml plus 12 x 1.5 ml microtubes)
PHMT-PSC24N (24x 1.5 ml microtubes)
PHMT-PSC24 (24x 2.0 ml microtubes)
PHMT-PSC32 (20x 0.2 ml microtubes and 12 x 1.5 ml microtubes)
PHMT-PSC96 (96-well PCR plates)
Temperature setting range: ambient + 25 to 100ºC
Temperature control range: ambient + 5 above ambient to 100ºC
Temperature stability ±0.1°C
Shaking speed: 250 to 1400 rpm
Continuous or timed operation, with alarm buzzer and automatic switch-off facility
Convenient interchangeable blocks
2-line LCD display clearly indicates both set and actual values for temperature, shaking speed and time
Compact and sturdy, with a low profile and small footprint - fits neatly into the workspace and provides years of reliable service
The powerful motor operates extremely smoothly, quietly and consistently. Its ‘soft’ start prevents possible damage to samples from jolting
Use
The PHMT is ideal for DNA extraction, enzymic reactions and cellular biology techniquesProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
