Spesifikasi
| Chamber Material | Stainless steel |
|---|---|
| Connectivity | Bluetooth to PC |
| Control System | PID (Proportional-Integral-Derivative) control |
| Data Logging and Storage | Built-in, with historical data display |
| Display Type | Clear touchscreen display |
| Energy Efficiency | High, due to motor, insulation, and PID optimization |
| Mixing Speed Control Range (RPM) | 50-400 (adjustable in 10rpm increments) |
| Motor Type | State-of-the-art motor (efficient, low-energy consumption) |
| Software Features | Data management, data logging, parameter control, and profiling via included software |
| Stackability | Up to 3 units can be stacked |
| Temperature Range (°C) | 5 above ambient to +80 |
| Temperature Uniformity (°C) | ±0.3 at 37°C |
| Thermal Insulation | High-efficiency thermal insulation materials |
| User Interface | Simple and intuitive control interface |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The advanced ES-20/80 shaker-incubator is designed for biotechnological and pharmaceutical laboratories.
The temperature range is from 5 °C above ambient up to +80 °C with temperature uniformity of ±0.3 °C at 37 °C . The ES-20/80 has a settable speed control range of 50-400 rpm (in 10rpm increments).
The inner chamber is made of stainless steel. State-of-the-art motor, thermal insulation materials and parameter PID control decrease the energy consumption and make the shaker-incubator highly energy efficient despite its relatively large size.
Up to 3 units can be stacked, which enables you to save space. The new clear touchscreen display and simple interface provides a clear and intuitive control of parameters. It also allows data logging, storage and display over time.
Bluetooth connectivity to PC allows for data management, data logging, parameter control and profiling in the included software.
Available with 5 interchangeable platforms and stacking kits.
The temperature range is from 5 °C above ambient up to +80 °C with temperature uniformity of ±0.3 °C at 37 °C . The ES-20/80 has a settable speed control range of 50-400 rpm (in 10rpm increments).
The inner chamber is made of stainless steel. State-of-the-art motor, thermal insulation materials and parameter PID control decrease the energy consumption and make the shaker-incubator highly energy efficient despite its relatively large size.
Up to 3 units can be stacked, which enables you to save space. The new clear touchscreen display and simple interface provides a clear and intuitive control of parameters. It also allows data logging, storage and display over time.
Bluetooth connectivity to PC allows for data management, data logging, parameter control and profiling in the included software.
Available with 5 interchangeable platforms and stacking kits.
Use
Microbial and cell culture cultivationProtein expression
Solubility studies
General mixing in controlled conditions
Various other applications in the field of Life Science & Chemistry
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
