Spesifikasi
| Capacity | 2 un-, semi or fully skirted microplates |
|---|---|
| Centrifuge Mixing Speed Control Range (RPM) | 300 to 1500 |
| Centrifuge Timer with Sound Alarm (minute) | 0 to 30 |
| Centrifuge/Vortex Cycles | 1 to 999 |
| Current (A) | 1 |
| Dimensions (HxDxW) (mm) | 190x350x285 |
| External Power Supply (V) | Input AC 120-230, 50/60Hz Output DC 12 |
| G-Force/RCF | 245 |
| Input Voltage (V) | 24 dc |
| Power Consumption (W) | 24 |
| Speed Control Increment (RPM) | 100 |
| Vortex Mixing Speed Control Range (RPM) | 300 to 1200 |
| Vortex Timer with Sound Alarm (s) | 0 to 60 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
All-in-one PCR plate centrifuge / vortex mixer that allows for the simultaneous sample preparation of multiple samples at one time. Versatile through being able to hold un, semi and fully skirted PCR plates with no additional accessories required.
The CVP-2 offers 3 devices in one:
Centrifuge with vortex mixing
PCR plate centrifuge
PCR plate mixer
CVP-2 - Key features
Centrifuge and vortex mixer combined for significant time saving
Centrifugation mixing speed: 300 to 1500 rpm
Independent vortex and centrifuge timers with up to 999 cycles
Adjustable rpm or 4 programmable presets
Consistently prepare up to 192 samples continuously
The CVP-2 offers 3 devices in one:
Centrifuge with vortex mixing
PCR plate centrifuge
PCR plate mixer
CVP-2 - Key features
Centrifuge and vortex mixer combined for significant time saving
Centrifugation mixing speed: 300 to 1500 rpm
Independent vortex and centrifuge timers with up to 999 cycles
Adjustable rpm or 4 programmable presets
Consistently prepare up to 192 samples continuously
Use
Life science applications, molecular biology, cell biology lab, cell lysis, DNA isolation and purification, sample preparation for PCR, pellet re-suspension, mixing viscous liquids, or any other method where you need tube vortexing and centrifugation and have many samples, particularly in very small volumes.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
