Druck UNIK 5000 Series Pressure Sensor Analogue Output Absolute Reading
#Grup produk P111557477
Spesifikasi
| Accuracy (%) | ±0.2 |
|---|---|
| Analogue Output (V) | 0 → 5 |
| Electrical Connection | DIN 43650 Type A |
| Hazardous Area Certification | ATEX |
| Housing Material | Stainless Steel |
| IP Rating | IP68 |
| Maximum Pressure Reading (bar) | 1 |
| Media Measured | Fluid |
| Output Type | Analogue |
| Pressure Reading Type | Absolute |
| Process Connection | G1/4 |
| Response Time (ms) | 10 |
| Series | UNIK 5000 |
| Supply Voltage (V) | 7 → 16 |
| maximum Current (mA) | 3 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Druck Pressure Sensor, ±0.2 % Accuracy, 1 bar Maximum Pressure - A5074-TB-A1-CA-H1-PA 1.0 bar A
This high-performance Druck pressure sensor is designed to provide accurate and reliable pressure measurements. With its stainless steel construction and fluid pressure sensing capabilities, this sensor is reliable for a wide range of industrial applications.
Can this pressure sensor be used in hazardous environments?
No, it is not specifically designed for hazardous environments.
How does the IP68 rating benefit the performance of this sensor?
The IP68 rating provides protection against dust and water ingress.
What is the maximum pressure reading capability of this sensor?
The pressure sensor has pressure reading range of 70 mbar (1 psi) to 700 bar (10,000 psi).
Druck PMP/PTX Transmitters & Transducers
The PMP/PTX 1440 range of Transducers/Transmitters have been designed for the use with aggressive media found in many industrial applications.
Commonly Asked Questions
1. What are the key differences between Druck PMP and PTX series transmitters and transducers?
The main differences between the Druck PMP and PTX series lie in their specific applications and design features. The PMP series is typically used for general industrial applications, offering a wide range of pressure measurement capabilities and robust construction. The PTX series, on the other hand, is designed for more specialised applications, often featuring higher accuracy and enhanced temperature compensation for more precise measurements. Both series offer multiple output options and are built to withstand harsh environmental conditions, but the PTX series may include more advanced sensor technology for critical applications.
2. How do I choose the right Druck transmitter or transducer for my application?
Selecting the appropriate Druck transmitter or transducer depends on several factors, including the pressure range, environmental conditions, accuracy requirements, and output signal compatibility. Start by identifying the specific pressure measurement range needed for your application. Consider the environmental conditions, such as temperature extremes, humidity, and exposure to corrosive substances, to ensure the chosen device can withstand these factors. Accuracy is another critical consideration; higher precision applications may require the advanced features found in the PTX series. Additionally, ensure that the output signal (analog or digital) is compatible with your existing systems. Consulting with a Druck representative or technical expert can provide further guidance in selecting the best device for your needs.
This high-performance Druck pressure sensor is designed to provide accurate and reliable pressure measurements. With its stainless steel construction and fluid pressure sensing capabilities, this sensor is reliable for a wide range of industrial applications.
Can this pressure sensor be used in hazardous environments?
No, it is not specifically designed for hazardous environments.
How does the IP68 rating benefit the performance of this sensor?
The IP68 rating provides protection against dust and water ingress.
What is the maximum pressure reading capability of this sensor?
The pressure sensor has pressure reading range of 70 mbar (1 psi) to 700 bar (10,000 psi).
Druck PMP/PTX Transmitters & Transducers
The PMP/PTX 1440 range of Transducers/Transmitters have been designed for the use with aggressive media found in many industrial applications.
Commonly Asked Questions
1. What are the key differences between Druck PMP and PTX series transmitters and transducers?
The main differences between the Druck PMP and PTX series lie in their specific applications and design features. The PMP series is typically used for general industrial applications, offering a wide range of pressure measurement capabilities and robust construction. The PTX series, on the other hand, is designed for more specialised applications, often featuring higher accuracy and enhanced temperature compensation for more precise measurements. Both series offer multiple output options and are built to withstand harsh environmental conditions, but the PTX series may include more advanced sensor technology for critical applications.
2. How do I choose the right Druck transmitter or transducer for my application?
Selecting the appropriate Druck transmitter or transducer depends on several factors, including the pressure range, environmental conditions, accuracy requirements, and output signal compatibility. Start by identifying the specific pressure measurement range needed for your application. Consider the environmental conditions, such as temperature extremes, humidity, and exposure to corrosive substances, to ensure the chosen device can withstand these factors. Accuracy is another critical consideration; higher precision applications may require the advanced features found in the PTX series. Additionally, ensure that the output signal (analog or digital) is compatible with your existing systems. Consulting with a Druck representative or technical expert can provide further guidance in selecting the best device for your needs.
Feature
• Provide ±0.2% accuracy for stable and reliable readings• Made of stainless steel for durability and robust performance in industrial environments
• Features a G1/4 process connection for easy installation and compatibility with various systems
• IP68 rated for protection against dust and water ingress, ensuring reliable operation in harsh environments
• DIN 43650 Type A electrical connection for secure and reliable electrical connectivity
High Accuracy: Druck PMP/PTX transmitters and transducers offer high precision in pressure measurement, essential for critical applications.
Robust Construction: Built with durable materials, these devices can withstand harsh environmental conditions, ensuring longevity and reliability.
- Wide Pressure Range: Capable of measuring a broad range of pressures, from low to high, suitable for various industrial needs.
- Advanced Sensor Technology: Utilises cutting-edge sensor technology to deliver stable and repeatable measurements.
- Temperature Compensation: Equipped with temperature compensation features to maintain accuracy across a wide temperature range.
Compact Design: Their compact size allows for easy installation in space-constrained environments.
- Versatile Output Options: Available with multiple output options, including analog and digital, to integrate seamlessly with existing systems.
- Easy Calibration: Simple calibration procedures reduce maintenance time and enhance operational efficiency.
- Certifications and Compliance: Adheres to international standards, ensuring reliable performance and safety in diverse applications.
Customisable Configurations: Offers customisable configurations to meet specific application requirements.
Use
• Ideal for use in hydraulic systems, pneumatic systems, and industrial machinery• Suitable for monitoring pressure in fluid processing, industrial automation, and HVAC systems
- Druck PMP/PTX transmitters and transducers are used in a variety of industries and applications, including:
- Oil and Gas: For monitoring and controlling pressure in drilling, production, and refining processes.
- Aerospace: Used in testing and monitoring systems to ensure safety and performance.
- Industrial Automation: Integral in process control systems, providing accurate pressure data for efficient operation.
- Water and Wastewater Management: Helps in the monitoring of water pressure and flow in treatment plants.
- Pharmaceutical: Ensures precise pressure control in the manufacturing of pharmaceuticals.
- HVAC Systems: Used for monitoring and controlling pressure in heating, ventilation, and air conditioning systems.
- Automotive: Essential in testing and monitoring automotive components to meet stringent safety standards.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
