Druck PTXPRESSX Series Pressure Sensor Analogue Output Absolute Reading
#Grup produk P111557413
Spesifikasi
| Accuracy (%) | ±0.04 |
|---|---|
| Analogue Output (mA) | 4 → 20 |
| Electrical Connection | M12 x 1 4-pin Connector |
| IP Rating | IP65, IP67 |
| Maximum Operating Temperature (°C) | 80 |
| Maximum Pressure Reading (bar) | 250 |
| Media Measured | Fluids |
| Minimum Operating Temperature (°C) | -40 |
| Output Type | Analogue |
| Pressure Reading Type | Absolute |
| Series | PTXPRESSX |
| Supply Voltage (V) | 7 → 32 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Druck PTXPRESSX Series Pressure Sensor, ±0.04 % Accuracy, 250 bar Maximum Pressure - PTXPRESSX 15
This industrial pressure sensor is a high-accuracy sensor designed for fluid pressure measurement applications. It offers a premium accuracy with a 4 to 20 mA output and a wide range of pressure readings up to 250 bar. The sensor incorporates a rugged design with easy calibration features, making it an ideal choice for various industrial and process applications.
Can it be used for measuring fluids in industrial applications?
Yes, the sensor is designed for fluid pressure measurement in industrial settings.
Will it provide accurate readings for pressure ranges up to 250 bar?
The sensor offers premium accuracy for pressure readings up to 250 bar.
Is it easy to integrate the sensor into existing systems?
It features a 4 to 20 mA output for easy integration with industrial systems.
This industrial pressure sensor is a high-accuracy sensor designed for fluid pressure measurement applications. It offers a premium accuracy with a 4 to 20 mA output and a wide range of pressure readings up to 250 bar. The sensor incorporates a rugged design with easy calibration features, making it an ideal choice for various industrial and process applications.
Can it be used for measuring fluids in industrial applications?
Yes, the sensor is designed for fluid pressure measurement in industrial settings.
Will it provide accurate readings for pressure ranges up to 250 bar?
The sensor offers premium accuracy for pressure readings up to 250 bar.
Is it easy to integrate the sensor into existing systems?
It features a 4 to 20 mA output for easy integration with industrial systems.
Feature
• 15 pressure ranges up to 250 bar for versatility• Barometric and compound pressure range options available
• 4 to 20 mA output for easy integration
• Compact and rugged design for durability
• Zero and span controls for offset adjustments and calibration ease
Use
• Ideal for industrial pressure monitoring• Suitable for fluid pressure measurement applications
• Can be used for barometric pressure sensing in various environments
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
