Druck Pressure Station for Use with DPI 620 Series
#Grup produk P111557370
Sebelum PPN:
Rp82.999.900 - Rp159.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Accessory Type | Pressure Station |
|---|---|
| For use with | DPI 620 Series |
| Series | PV 620 IS |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Druck Electrical Test & Measurement Accessory, Pressure Station - PV 623-4685
This pressure station accessory is a high-performance solution that replaces traditional hand pumps and gas bottles. ATEX approved, it ensures safe operation in hazardous areas while offering efficiency and ease of use. By combining with a reference instrument like the DPI 104, it functions as a gauge comparator and pressure calibrator.
Can the Druck PV 620 IS series be used in hazardous areas?
Yes, the pressure stations are ATEX approved, making them suitable for hazardous environments.
Will the Druck pressure stations provide stable pressure output?
Yes, these pressure stations deliver stability in pressure generation and require no system priming.
Is the Druck PV 623-4685 compatible with the DPI 620 Series?
Yes, the Druck PV 620 IS series accessory is designed for use with the DPI 620 advanced multifunction calibrator.
This pressure station accessory is a high-performance solution that replaces traditional hand pumps and gas bottles. ATEX approved, it ensures safe operation in hazardous areas while offering efficiency and ease of use. By combining with a reference instrument like the DPI 104, it functions as a gauge comparator and pressure calibrator.
Can the Druck PV 620 IS series be used in hazardous areas?
Yes, the pressure stations are ATEX approved, making them suitable for hazardous environments.
Will the Druck pressure stations provide stable pressure output?
Yes, these pressure stations deliver stability in pressure generation and require no system priming.
Is the Druck PV 623-4685 compatible with the DPI 620 Series?
Yes, the Druck PV 620 IS series accessory is designed for use with the DPI 620 advanced multifunction calibrator.
Feature
• ATEX approved for hazardous areas• Advanced pressure generation capabilities
• Replaces hand pumps and gas bottles
• Quick-fit pressure connection system
• Provides stability in pressure generation
Use
• Ideal for gauge comparison and pressure calibration• Suitable for hazardous areas due to ATEX approval
• Can be used replacement for traditional pressure sources
• Offers ease of use and efficiency in generating pressure
• Ensures safety with stable pressure output
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
