Druck Pressure Module for Use with DPI 620 Calibrator
#Grup produk P111557273
Sebelum PPN:
Rp77.999.900 - Rp80.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Accessory Type | Pressure Module |
|---|---|
| For use with | DPI 620 Calibrator |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Druck Pressure Module, 35 bar - PM620-14G
This pressure module by Druck is designed for use with the DPI 620 Series, offering a pressure range of 35 bar. It incorporates TERPS resonant silicon pressure sensor technology for increased stability and accuracy. The module provides total uncertainty from 0.0125% FS and is temperature compensated from -10°C to 50°C. With a simple screw fit design, this module is compatible with various pressure calibrators without the need for set-up or calibration.
Can it be used with other pressure calibrators?
Yes, the module is compatible with pressure calibrators such as DPI612 and DPI620G/DPI620G-IS series.
Will it require calibration upon installation?
No, it is fully interchangeable with no need for set-up or calibration, making it easy to use.
Is it suitable for use in hazardous environments?
Yes, the module has hazardous area approvals and is designed for safe operation in such conditions.
This pressure module by Druck is designed for use with the DPI 620 Series, offering a pressure range of 35 bar. It incorporates TERPS resonant silicon pressure sensor technology for increased stability and accuracy. The module provides total uncertainty from 0.0125% FS and is temperature compensated from -10°C to 50°C. With a simple screw fit design, this module is compatible with various pressure calibrators without the need for set-up or calibration.
Can it be used with other pressure calibrators?
Yes, the module is compatible with pressure calibrators such as DPI612 and DPI620G/DPI620G-IS series.
Will it require calibration upon installation?
No, it is fully interchangeable with no need for set-up or calibration, making it easy to use.
Is it suitable for use in hazardous environments?
Yes, the module has hazardous area approvals and is designed for safe operation in such conditions.
Feature
• Ranges from 1.2 bar to 100 bar vor different requirements• Interchangeable design without the need for set-up or calibration
• Sealing IP 65 (protected against dust and jets of water) for added safety
Use
• Pressure measurement and calibration in automation, electronics, electrical, and mechanical industries• Ideal for use in hazardous areas due to its certifications and approvals
• Suitable for various pressure range applications in different environments
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
