Druck Pressure Calibrator Calibration Kit
#Grup produk P111557255
Sebelum PPN:
Rp359.999.900 - Rp429.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Data Logging | Yes |
|---|---|
| Dimensions (mm) | 183x114x42 |
| Height (mm) | 42 |
| Intrinsically Safe | Yes |
| Length (mm) | 183 |
| Maximum Operating Temperature (°C) | 50 |
| Minimum Operating Temperature (°C) | -10 |
| Plug Type | USB |
| Pressure Port Type | Gauge |
| Width (mm) | 114 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Druck Pressure Calibrator Calibration Kit, Gauge Pressure Port, 20 Bar Maximum Pressure Measurement - DPI620PC-20Barg
This pressure calibrator calibration kit from Druck is a versatile and advanced tool for pressure measurement and generation. With a maximum pressure measurement of 20 Bar, this kit is essential for various industries where precise pressure calibration is required.
Can it measure and source multiple parameters simultaneously?
Yes, the Druck pressure calibration kit can measure and source various parameters such as electrical, frequency, temperature, and pressure simultaneously.
Will it simplify training and improve operator safety?
Yes, the modular and expandable concept of this kit allows for significant inventory reductions, simplifies training, and improves operator safety.
Is it compatible with previous DPI 620 series products?
Yes, all previous generation DPI 620 series products (including accessories) are compatible with the new DPI 620 Genii series for ease of use and flexibility.
Why choose Druck?
What began in 1972 as a small business in Leicester, UK, Druck has grown into a global pressure-measurement business recognised as a world leader, delivering high quality piezo-resistive pressure sensors and test and calibration instruments to a wide range of applications for customers across the globe.
Druck is one of the only organisations to control the whole manufacturing process from silicon to final product. All products are high-quality, developed from the in-house (UK), raw processing of silicon to delivering the final product.
With Druck, you can be sure of quality, accuracy and reliability. We are Druck. We deliver peace of mind.
Note
Include DPI6020G-L unit in pack only, without HART.
This pressure calibrator calibration kit from Druck is a versatile and advanced tool for pressure measurement and generation. With a maximum pressure measurement of 20 Bar, this kit is essential for various industries where precise pressure calibration is required.
Can it measure and source multiple parameters simultaneously?
Yes, the Druck pressure calibration kit can measure and source various parameters such as electrical, frequency, temperature, and pressure simultaneously.
Will it simplify training and improve operator safety?
Yes, the modular and expandable concept of this kit allows for significant inventory reductions, simplifies training, and improves operator safety.
Is it compatible with previous DPI 620 series products?
Yes, all previous generation DPI 620 series products (including accessories) are compatible with the new DPI 620 Genii series for ease of use and flexibility.
Why choose Druck?
What began in 1972 as a small business in Leicester, UK, Druck has grown into a global pressure-measurement business recognised as a world leader, delivering high quality piezo-resistive pressure sensors and test and calibration instruments to a wide range of applications for customers across the globe.
Druck is one of the only organisations to control the whole manufacturing process from silicon to final product. All products are high-quality, developed from the in-house (UK), raw processing of silicon to delivering the final product.
With Druck, you can be sure of quality, accuracy and reliability. We are Druck. We deliver peace of mind.
Note
Include DPI6020G-L unit in pack only, without HART.
Feature
• Advanced modular calibrator with HART and Foundation Fieldbus communicator• Re-rangeable pressure measurement and generation from 25 mBar to 1,000 Bar
• Multi-function capabilities for electrical, frequency, temperature, and pressure measurements
• ATEX, IECEx, and ETL approved for hazardous area use
• Modular and expandable concept for significant inventory reductions
• Individual components can be used as stand-alone instruments
• 4Sight2 Lite calibration software licence for easy calibration management
Use
• For use in hazardous areas requiring precise pressure calibration • Ideal for process instruments such as transmitters, transducers, gauges, switches, and valve positioners
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
