Druck Multi Function Calibrator
#Grup produk P111557176
Spesifikasi
| Battery Life (hour) | 50 |
|---|---|
| Battery Type | AA |
| Height (mm) | 50 |
| Length (mm) | 180 |
| Maximum Current Measurement (mA) | 20 |
| Maximum Operating Temperature (°C) | 50 |
| Maximum Pressure Measurement (bar) | 700 |
| Maximum Voltage Measurement (V) | 30 |
| Minimum Operating Temperature (°C) | -10 |
| Port Connections | 4mm Socket |
| Power Source | Battery |
| Width (mm) | 85 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Druck Multi Function Calibrator, 10 h Battery Life, 20mA Maximum Current - DPI 880
This multi function calibrator by Druck is a versatile tool designed to assist in various test and calibration processes. With a compact and portable design, it offers a wide range of features to simplify calibration tasks for professionals in various industries.
Can this calibrator measure various parameters simultaneously?
This multi function calibrator can read both input and output parameters simultaneously, streamlining the calibration process.
Will it aid in checking probes, transmitters, and process loops accurately?
Yes, this calibrator is equipped to measure and simulate RTD or thermocouple sensors, ensuring precise results for various applications.
Is the calibrator suitable for use in diverse environments?
Yes, this portable calibrator is compact, robust, and weatherproof, making it suitable for use in challenging conditions.
This multi function calibrator by Druck is a versatile tool designed to assist in various test and calibration processes. With a compact and portable design, it offers a wide range of features to simplify calibration tasks for professionals in various industries.
Can this calibrator measure various parameters simultaneously?
This multi function calibrator can read both input and output parameters simultaneously, streamlining the calibration process.
Will it aid in checking probes, transmitters, and process loops accurately?
Yes, this calibrator is equipped to measure and simulate RTD or thermocouple sensors, ensuring precise results for various applications.
Is the calibrator suitable for use in diverse environments?
Yes, this portable calibrator is compact, robust, and weatherproof, making it suitable for use in challenging conditions.
Feature
• Simulates and reads 8 RTDs and 12 thermocouples for different requirements• Offers 32 pressure modules covering a range from 10 in H2O to 10,000 psi
• Provides simultaneous dual reading capability for efficient calibrations
• Automatic switch test and pressure leak test functionalities for added convenience
• Includes 1000 point data storage with real-time clock
Use
• Ideal for test and maintenance processes• Suitable for transmitter calibration and loop set-up and diagnostics
• Can be used for switch, trip, and alarm verification
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
