Sebelum PPN:
Rp189.999.900 - Rp209.999.900
Spesifikasi
Ambient Temperature Range (°C)+5-8
Continuous Working Time (minute)1-1440 (24 hours)
Display Resolution (°C)0.1
Frequency (Hz)50
Hybrid Tube Size (mm)35x240
Interactive Interface Size (inch)4.3 (color touch screen)
Power (W)<800
Rotation Speed (rpm)0-30, adjustable
Storage Data (group)50
Temperature Accuracy (°C)±0.5
Temperature Equilibrium Time (minute)<20
Temperature Uniformity±0.03
Time For Heating (minute)≤6 (20 to 57°C)
Voltage (V AC)220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hybridization Oven is widely used in hospital and R & D institution. It adopts modular design and is simple structure, practical and reliable novel in appearance. The temperature control system adopts intelligent digital controller that makes temperature control accurately. Hybridization Oven is simple in operation, can implement automatic control of temperature in the whole process including baking film, prehybridization, hybridization, washing film and can be effectively used in the research of nucleic acid molecular hybridization technology. Used in Molecular Biology Assays, Southern (DNA) Hybridization, Northern (RNA) Hybridization, Western Blot, Laboratory. Also known as Hybridization Incubator.
Peringatan
Mohon kontak terlebih dahulu untuk kejelasan waktu indent-nya.
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website

Ulasan Produk

Tidak ada ulasan