Ultrachem Bitumen WP Polymer (Pelapis Bitumen)

Sebelum PPN:
Rp789.900
Spesifikasi
Application Humidity (%RH)Max. 80; Provide adequate ventilation during application and drying
Application Temperature (°C)15 to 35
Bond Strength to Concrete (N/mm²)1 (film cohesion) (ASTM D 4541)
ColorBlack
Coverage Area (kg/m²)1-1.5
Density (g/mL)0.9-1.04 (mix)
Drying Time - Final Setting (hour)±24 (at 30°C)
Drying Time - Initial Setting (minute)±60 (at 30°C)
Film PerformanceSticky/Tacky
FinishMatt/Doff
FormLiquid (paste)
PackagingPail
Recoating Interval (hour)4 to 6
Size (kg)20
Solid Content (%)50 (by weight)
TypeOne component waterproofing bitument based

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Ultrachem Bitument WP adalah waterproofing coating satu komponen berbahan dasar bitumen dengan perkuatan karet sintetik. Setelah kering Bitument WP akan membentuk lapisan fleksibel yang kedap air.
Description
Ultrachem Bitument WP is a one-component waterproofing coating made from bitumen with synthetic rubber reinforcement. Once dry, Bitument WP will form a flexible, waterproof layer.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Fitur
- Membentuk lapisan yang fleksibel
- Memiliki elongasi tinggi
- Satu komponen - mudah diaplikasikan
- Solusi waterproofing yang ekonomis
Feature
- Forms a flexible layer
- Has high elongation
- One component - easy to apply
- An economical waterproofing solution
Kegunaan
- Dak atap - Balkon - Jembatan - Kamar mandi - Retaining wall - Area horizontal dan vertikal dengan akses sempit
Use
- Rooftop - Balcony - Bridge - Bathroom - Retaining wall - Horizontal and vertical areas with narrow access

Ulasan Produk

Tidak ada ulasan

Halaman Terkait