Estop Flexible Bitumen (Lapisan Kedap Air)
#Grup produk P111310928
Spesifikasi
| Application Temperature (°C) | Min +5 |
|---|---|
| Cold Resistance Temperature (°C) | >20 |
| Color | Brown-black (before drying) |
| Drying Time (hour) | 4-6 (20°C + 60%RH) |
| Form | Pasty, thyrotropic |
| Full Drying Time (days) | <2 (up to 1.3mm thick) |
| Heat Resistance (°C) | <100 sagging |
| PH Value | 10-12 |
| Size (kg) | 20 |
| Softening Point (°C) | >120 (R+B) |
| Solid Content (%) | 60 |
| Specific Gravity (kg/L) | 1.02 - 1.08 |
| Standard Compliance | BS 1881 Part 122:1983, ASTM D412 |
| Storage Temperature | Not below freezing point |
| Tensile Elongation (%) | >600 (ASTM D412) |
| Water Absorption (%) | <1.0 (BS 1881, Part 122) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
Estoflex GP dirancang untuk digunakan sebagai membran antilembap, penghalang uap, lapisan kedap air dan pelindung. Digunakan dalam semua kasus di mana kebocoran dan kelembapan merusak konstruksi, pelapis kedap air dalam teknik sipil dan konstruksi bangunan.
Estoflex GP adalah membran penyegel emulsi aspal karet satu komponen. Mudah diaplikasikan, bebas dari pelarut dan senyawa plasticizer. Estoflex GP adalah membran kedap air yang elastis.
Estoflex GP adalah membran penyegel emulsi aspal karet satu komponen. Mudah diaplikasikan, bebas dari pelarut dan senyawa plasticizer. Estoflex GP adalah membran kedap air yang elastis.
Description
Estoflex GP is a one component rubberized bitumen emulsion sealing membrane. It is easy to apply, free of solvents and plasticizers compound. Estoflex GP is an elastic watertight membrane.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details.Feature
- Ready to use & easy to apply- Fast drying & waterproof
- Free of solvents / Non flammable
- Permanent flexibility
- Not harmful to environment
- Very good adhesion
- Applicable on fresh concrete
- Low water vapour permeable
- Can be applied to green concrete
- Resistant to sulphate and ground salts
Use
Estoflex GP is designed for used as a damp proof membrane, vapour barrier, waterproof and protective coating. It is used in all cases where leaking and humidity are distressing the construction, waterproofing in civil engineering and building construction, such as: - New R.C Roof & Re roofing - Basements wall - Ground water insulation / Wet rooms - Fondation / Bridge abutment or pier - Damp proof sandwich membrane in concrete floors - Vapour barrier to cladding panels - Repairing the cracks and crazing in asphalt surface <5mm. lf otherwise, Estojoint or Estolastic sealant should be used. - Retaining wall and tunnelProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/psP111310928-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
