Morakniv Small Knife Blades (Pisau Kecil)
#Grup produk P111303131
Spesifikasi
| Country of Origin | SE |
|---|---|
| Hardness (HRC) | 56.5 |
| SGM | SGM S-ASE101 |
| Steel Type | Swedish Stainless Steel |
| Usage area | Knife Making |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The polished knife blade is made from Swedish stainless steel, 12C27, with a recycling rate of over 80% from the steel producer. This high-quality knife steel, combined with expertise in hardening and metallurgical knowledge, results in a blade with a balanced combination of hardness, toughness, and edge retention.
The knife blade undergoes a rigorous manufacturing process that has been refined over 130 years at the knife factory in Mora. Morakniv’s goal is to achieve the ideal balance between optimal sharpness and edge retention. The knife blade material is heat-treated by first being heated to over a thousand degrees in a protected atmosphere, then cooled down to room temperature. Finally, the knife blade is tempered at several hundred degrees to maximize the steel’s performance. After this heat treatment, the knife blade achieves a hardness of 56.5 HRC. The knife blade is side-ground under meticulous control, followed by precision sharpening of the edge, where the knife receives its Scandi grind through the honing phase. Finally, the knife blade is polished in two steps, a rough polish followed by a fine polish.
Since the knife spine is not compatible with a fire starter, it is left unprocessed, with visible traces from the stamping stage. Each component is meticulously developed and crafted with masterful quality by skilled craftsmen at the Morakniv knife factory in Mora, Sweden.
The knife blade undergoes a rigorous manufacturing process that has been refined over 130 years at the knife factory in Mora. Morakniv’s goal is to achieve the ideal balance between optimal sharpness and edge retention. The knife blade material is heat-treated by first being heated to over a thousand degrees in a protected atmosphere, then cooled down to room temperature. Finally, the knife blade is tempered at several hundred degrees to maximize the steel’s performance. After this heat treatment, the knife blade achieves a hardness of 56.5 HRC. The knife blade is side-ground under meticulous control, followed by precision sharpening of the edge, where the knife receives its Scandi grind through the honing phase. Finally, the knife blade is polished in two steps, a rough polish followed by a fine polish.
Since the knife spine is not compatible with a fire starter, it is left unprocessed, with visible traces from the stamping stage. Each component is meticulously developed and crafted with masterful quality by skilled craftsmen at the Morakniv knife factory in Mora, Sweden.
Feature
Steel Grade Mora (SGM®)Our Steel Grade Mora (SGM®) standard identifies the type of steel used in our knife blades and the processing they undergo during the manufacturing process at the Morakniv knife factory in Mora, Sweden. Read more about SGM® here.
Made in Mora, Sweden.
Morakniv is a local family-owned company that feels great pride and an equal responsibility in developing and managing the products that have become strong symbols for both Mora and Sweden. A genuine knife made by Morakniv is always made in Mora, Sweden.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/3nP111303131-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
