Kondisi Barang:
Authorized Partner
Spesifikasi
| Auto-off instrument (minute) | 10 |
|---|---|
| Battery Life (hour) | With built-in rechargeable battery:; ≥220 without Bluetooth®, without illumination; ≥120 with Bluetooth® and illumination; With 3 AA batteries:; ≥145 without Bluetooth®, without illumination; ≥75 with Bluetooth® and illumination |
| Battery Type | Built-in rechargeable battery: LI batttery 18650; Replaceable battery: 3 alkaline batteries AA |
| Dimensions (mm) | 229x112.5x71 |
| Operating Temperature (°C) | -20 to +50 |
| Protection Class | IP54 |
| Radio Range (m) | 150 |
| Storage Temperature (°C) | -20 to +60 |
| System Requirements | requires iOS 11.0 or newer; requires Android 6.0 or newer; requires mobile end device with Bluetooth 4.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
When manually evaluating long-term measurements on refrigeration and air conditioning systems or heat pumps, anomalies often go undetected. That’s why we developed the new testo 570s digital manifold with intelligent error detection. So that no error goes unnoticed. And with the world's longest battery life of 360 hours, testo 570s is ideal for long-term measurements, but also for all kinds of short-term applications over the course of a working week.
- Get results fast, with no tedious searching. With the intelligent error analysis feature in the testo Smart App
- World's longest battery life of up to 360 hours with rechargeable battery (USB-C) and batteries
- Suitable for use with A3 and A2L refrigerants
- Highest precision even at low pressure values due to measuring accuracy of 0.25% fs
- Ideal for long-term measurements on refrigeration and air conditioning systems and also heat pumps, thanks to its long runtime (360 hours) and large data memory
- View all measurement data at a glance and follow a graphical progression display on the large screen
- Straightforward to use, with maximum flexibility for your application: Wireless measurement of temperature, vacuum, refrigerant weight and current via automatic connection of Bluetooth® probes
Delivery Scope
- testo 570s digital 4-way manifold
- testo Smart App (free download)
- Calibration protocol and instruction manual
- Get results fast, with no tedious searching. With the intelligent error analysis feature in the testo Smart App
- World's longest battery life of up to 360 hours with rechargeable battery (USB-C) and batteries
- Suitable for use with A3 and A2L refrigerants
- Highest precision even at low pressure values due to measuring accuracy of 0.25% fs
- Ideal for long-term measurements on refrigeration and air conditioning systems and also heat pumps, thanks to its long runtime (360 hours) and large data memory
- View all measurement data at a glance and follow a graphical progression display on the large screen
- Straightforward to use, with maximum flexibility for your application: Wireless measurement of temperature, vacuum, refrigerant weight and current via automatic connection of Bluetooth® probes
Delivery Scope
- testo 570s digital 4-way manifold
- testo Smart App (free download)
- Calibration protocol and instruction manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
